RALF34 - 3/4" Alu Flexible Conduit 500'

Flexible Conduit

  • $0.86 (Each)
  • $0.86 (Each)

  • $85.96 (Per 100)

  • $859.60 (Per 1,000)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
RALF34
Manufacturer
Flexible Conduit
Manufacturer's Part Number
5603-45-00
Description
3/4" Alu Flexible Conduit 500'
Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium Aluminum Alloy. Interlocking Design. 3/4 Inch Diameter, 500 Foot Reel
Slang Terms

Categories
Flexible Conduit - Flexible Metallic Conduit
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680119230 / 0077680119230 / 00077680119230
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Reel
$859.60 (Per 1,000)
Resources
Images
 
 
RALF34 - Small Image
 
RALF34 - Large Image
Attachments
 
 
RALF34 - Specification Sheet
Other Links
 
 
RALF34 - Other
Features
Material
Aluminum
Material, Color, and Finish
Finish
Aluminum Alloy
Color
Gray
Dimensions and Weight
Length
500
Descriptions
Product Type
3/4 Alum Flex 500' RL
extra long description
AFC 5603-45-00 3/4 ALUM FLEX 500'
Short Description
3/4 ALUM FLEX 500' RL
Features
Reduced wall Aluminum flexible conduit is made with an aluminum alloy strip of uniform gauge for an excellent combination of strength and durability. Reduced wall flexible conduit can be used in flexible metal raceway systems for electrical power, communication cables, motor leads, listed assemblies and wire fixtures and manufactured wiring systems. The Reduced Wall product must additionally meet an impact performance test. Both constructions are UL listed for use in accordance with the NEC.
Long Description
UL Reduced Wall Aluminum Type RW FAC, 5600 Series, Lightweight Reduced Wall Aluminum Flexible Conduit. Premium aluminum alloy. Interlocking design. 3/4 inch Diameter, 500 Foot Reel
Special Features
Interlocking design; Corrosion resistant; Cable tray installations per NEC; Environmental air-handling space installation NEC 300.22; UL Classified 1, 2 and 3-hour Through-Penetration Fire Systems UL File R14141
Additional Information
Inside Diameter
0.812/0.835
outside diameter
1.045/1.105
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
5603-45-00
GTIN
00077680119230
UPC
077680119230
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
Flexible Aluminum Conduit
Trade Size
Trade Size
3/4
Packaging
Weight
0.12
Weight per each
0.15
Carton
1000
Uses, Certifications, and Standards
Application
For Electrical Power, Control And Communication Cables, Motor Leads, Listed Assemblies, Listed Wire Fixtures, Manufactured Wiring Systems
standard
UL 1, UL 1479 File Numbers E11831 And R14141, CSA File Number 15035, Federal Specification WW-C-566C, (Now Superseded By UL 1), NEC 250.118(6), 300.22(C), 348, 430.123, 501.4(B)(2), 645.5
You must have an account to view stock levels
These alternate items can be purchased instead of RALF34.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RALF34.

Flexible Conduit, 3/4 In Trade Size, 1.045 to 1.105 In Conduit Outer Diameter, 0...
  • Our Part #: ALF34500
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55082304
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 500 ($429.80)
ALF34500 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.86

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to RALF34, though they may not be 100% alike.

Flexible Conduit, 3/4 In Trade Size, 1.045 to 1.105 In Conduit Outer Diameter, 0...
  • Our Part #: ALF34
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 55082303
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 100 ($85.96)
ALF34 - Flexible Conduit

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.86

Each

QTY:
Each
Add
Flexible Conduit, 3/4 In Trade Size, 1.045 to 1.105 In Conduit Outer Diameter, 0...
  • Our Part #: ALF341000
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55082306
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($859.60)
ALF341000 - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.86

Each

QTY:
Each
Add
Aluminum Flexible Conduit, Made In Usa, Aluminum Material, 3/4 In Trade Size, 0....
  • Our Part #: ALF34PCS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ALF34PCS
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.86)
ALF34PCS - Flexible Conduit

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.86

Each

QTY:
Each
Add

* All prices subject to change.