LT112600 - Non-Ul 1-1/2" Seal Tight Metallic 600' Reel

Afc Cable Systems

  • $2.55 (Each)
  • $2.55 (Each)

  • $254.89 (Per 100)

  • $1,529.34 (Per 600)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
LT112600
Manufacturer
Afc Cable Systems
Manufacturer's Part Number
6106-62-00
Description
Non-Ul 1-1/2" Seal Tight Metallic 600' Reel
Non-Ul Liquid-Tuff Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1-1/2 Inch Diameter, 600 Foot Reel
Slang Terms

Categories
Flexible Conduit - Flexible Metallic Conduit
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/EAN/GTIN
077680137838 / 0077680137838 / 00077680137838
Weight per unit
540 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$2.55 (Each)
Standard Packaging
$1,529.34 (Per 600)
Resources
Images
 
 
LT112600 - Small Image
 
LT112600 - Large Image
Attachments
 
 
LT112600 - Specification Sheet
Other Links
 
 
LT112600 - Other
 
LT112600 - Other
Features
Material
Steel
Material, Color, and Finish
Color
Gray
Finish
PVC
Jacket Material
PVC
Dimensions and Weight
Length
600
Descriptions
Description
NON-UL 1-1/2" SEAL TIGHT METALLIC 600' REEL
Product Type
1 1/2 Liquid-Tuff VF LT 600RL
Short Description
1 1/2 LIQUID-TUFF VF LT 600RL
extra long description
AFC 6106-62-00 1 1/2 LIQUID-TUFF VF
Features
LIQUID-TUFF™ Liquidtight, Flexible Steel Conduit, Type VF is a general purpose Non-UL raceway that is oil and sunlight resistant. Designed to be used for specific applications where Underwriters Laboratories Inc. (UL) or other agency approvals are not required.
Long Description
Non-UL LIQUID-TUFF Liquidtight Conduit, Type VF, 6100 Series, Liquidtight Flexible Metal Conduit. Zinc Coated Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1-1/2 inch Diameter, 600 Foot Reel
Additional Information
Inside Diameter
1.380/1.410
outside diameter
1.630/1.660
Manufacturer Information
Brand
AFC CABLE SYSTEMS
Manufacturers Part Number
6106-62-00
GTIN
00077680137838
UPC
077680137838
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Type
Liquidtight Flexible Metal Conduit
Trade Size
Trade Size
1-1/2
Packaging
Weight
0.98
Weight per each
540
Carton
1
Package
600
Uses, Certifications, and Standards
Temperature Rating
140
Application
600 V and lower circuits.
You must have an account to view stock levels

* All prices subject to change.