AH14126 - 14"X12"X6" Poly Enc.

Robroy/Attabox

  • $233.58 (Each)
  • $233.58 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
AH14126
Manufacturer
Robroy/Attabox
Manufacturer's Part Number
AH14126
Description
14"X12"X6" Poly Enc.
14 X 12 X 6 Opaque Cover Polycarbonate Enclosure Hinged Latched Padlockable
Slang Terms

Category
Unassigned
Classification
Vynckier Fiberglass Enclosures
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
191564100340 / 00191564100340
Weight per unit
7.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.58 (Each)
Resources
Descriptions
Description
14"X12"X6" POLY ENC.
Product Type
Enclosure
extra long description
POLYCARBONATE (BOX/COVER), NEOPRENE (GASKET), 304 STAINLESS STEEL (COVER SCREW) MATERIAL; OPAQUE (COVER) FINISH; 14.68 INCH; 15.4 INCH; 7.86 INCH; UL (CANADA AND US), UL 50/50E/508A, CE APPROVAL; FLUSH MOUNTING; NEMA 1/3R/4/4X/6P/12, IP66/68 ENCLOSURE; HINGE, LATCHED, PADLOCKABLE COVER TYPE; OUTDOOR SERVICE TYPE; BP1412 BACK PANEL; HEARTLAND[TM] SERIES BRAND; ROHS/REACH COMPLIANT; TEMPERATURE RATING -20 TO 240 DEG F; FLAMMABILITY RATING UL 94-5VA; APPLICABLE STANDARD IEC 60529; AH MODEL
Long Description
14 X 12 X 6 OPAQUE COVER POLYCARBONATE ENCLOSURE HINGED LATCHED PADLOCKABLE
Manufacturer Information
Manufacturers Part Number
AH14126
Brand
Robroy/Attabox
GTIN
00191564100340
UPC
191564100340
Taxonomies, Classifications, and Categories
Category Description
VYNCKIER FIBERGLASS ENCLOSURES
Packaging
Weight per each
7.99
Carton
1
You must have an account to view stock levels

* All prices subject to change.