TA75DU42 - Overload Relay-29 42a

Abb

  • $286.86 (Each)
  • $286.86 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TA75DU42
Manufacturer
Abb
Manufacturer's Part Number
TA75DU42
Description
Overload Relay-29 42a
Overload Relay, 1 Auxiliary Contact, 3 Poles, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 690 V Ac, 10 A, Screw Connection, 2.26 In Overall Length, 4.35 In Overall Width, 3.6 In Overall Height, 0.78 LB
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885698 / 4013614216718 / 00662019885698
Weight per unit
794 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$286.86 (Each)
Resources
Images
 
 
TA75DU42 - Small Image
 
TA75DU42 - Large Image
Attachments
 
 
TA75DU42 - Specification Sheet
Other Links
 
 
TA75DU42 - Other
Features
Voltage Rating
690 V ac
Current Rating
10 A
Dimensions and Weight
Overall Length
2.26 in;57.5 mm
Size
58x92x111mm
Descriptions
Description
OVERLOAD RELAY-29 42A
Features
3 pole thermal overload relay with 29-42 amperes setting range. 1 auxiliary contact NC and 1 auxiliary contact NO. 92 millimiters height x 111 millimiters depth x 58 millimiters width.
Short Description
Overload Relay 4.5 6.5A, 690 VAC, 3 Pole, 1NO-1NC, Manual or Automatic
Product Type
Overload Relay
Long Description
Overload Relay, 1 Auxiliary Contact, 3 Poles, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 690 V ac, 10 A, Screw Connection, 2.26 in Overall Length, 4.35 in Overall Width, 3.6 in Overall Height, 0.78 lb
extra long description
ABB TA75DU42 OVERLOAD RELAY 29-42A
Special Features
Degree of protection: IP20, IP10
Additional Information
for use with
A50;A63;A75;AE50;AE63;AE75
Number of Auxiliary Contacts
1
Contact Configuration
1NO-1NC
Reset Type
Automatic/Manual
Connection Type
Screw
Overall Width
4.35 in;110.5 mm
Overall Height
3.6 in;91.5 mm
Standards Met
RoHS;cUL;CE;GOST
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
TA75DU42
GTIN
00662019885698
UPC
662019885698
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight
0.78 lb
Weight per each
794
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A50, A63, A75, AE50, AE63, AE75
You must have an account to view stock levels
These alternate items can be purchased instead of TA75DU42.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TA75DU42.

Overload Relay-29 42a
  • Our Part #: 1SAZ811201R1003
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TA75DU42
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($286.86) ·
1SAZ811201R1003 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$286.86

Each

QTY:
Each
Add
There were no add-on items found for TA75DU42.

* All prices subject to change.

false