TA25DU19 - Overload Relay-13-19a

Abb

  • $184.25 (Each)
  • $184.25 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
TA25DU19
Manufacturer
Abb
Manufacturer's Part Number
TA25DU19
Description
Overload Relay-13-19a
3 Pole Thermal Overload Relay With 13-19 Amperes Setting Range. Rated Insulation Voltage 690V.
Slang Terms

Categories
Relays & Accessories - Overload Relays & Accessories
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885520 / 4013614216626 / 00662019885520
Weight per unit
419 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.25 (Each)
Resources
Images
 
 
TA25DU19 - Small Image
 
TA25DU19 - Large Image
Attachments
 
 
TA25DU19 - Specification Sheet
Other Links
 
 
TA25DU19 - Other
Dimensions and Weight
Size
44x80x94mm
Descriptions
Product Type
Relais Thermique 13...19a
Description
OVERLOAD RELAY-13-19A
extra long description
ABB TA25DU19 OVERLOAD RELAY 13-19A
Long Description
3 pole thermal overload relay with 13-19 amperes setting range. Rated insulation voltage 690V.
Special Features
Degree of protection: IP20, IP10
Manufacturer Information
Manufacturers Part Number
TA25DU19
Brand
ABB
GTIN
00662019885520
UPC
662019885520
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight per each
419
Carton
1
Uses, Certifications, and Standards
standard
RoHs, cUL, CE, GOST
Application
Suitable for A9, A12, A16, A26, A30, A40, AL9, AL12, AL16, AL26, AL30, AL40
You must have an account to view stock levels

* All prices subject to change.