S201K10 - 1P 480V 10A Breaker

Abb

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
S201K10
Manufacturer
Abb
Manufacturer's Part Number
S201-K10
Description
1P 480V 10A Breaker
Miniature Circuit Breaker, K Curve, 10 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, Din Rail Mount, 277/Y480 V Ac;60/110 V DC, 10/10 SQ.MM (Busbar);0.75 to 25 SQ.MM (Flexible);0.75 to 35 SQ.MM (Ridgid, Stranded) Wire Size, 50/60 HZ, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 MM Overall Height, 69 MM Overall Length, 17.5 MM Overall Width, 0.29 LB
Slang Terms

Categories
Supplementary Protector Circui - 1 Pole Supplementary Protector
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019168500 / 4016779496117 / 00662019168500
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S201K10 - Small Image
 
S201K10 - Large Image
Specifications Sheets
 
 
S201K10 - Specification Sheet
Attachments
 
 
S201K10 - Specification Sheet
Other Links
 
 
S201K10 - Other
Features
Current Rating
10 A
interrupt rating
6 kAIC
Voltage Rating
277/y480 V ac;60/110 V dc
Wire Size
10/10 sq.mm (Busbar);0.75 to 25 sq.mm (Flexible);0.75 to 35 sq.mm (Ridgid, Stranded)
Poles
1 PH
amperage rating
10 WO
Dimensions and Weight
Overall Length
69 mm
Height
88mm
Width
17.5mm
Length
69 Millimeters
Descriptions
Description
1P 480V 10A BREAKER
Product Type
Miniature Circuit Breaker
Long Description
Miniature Circuit Breaker, K Curve, 10 A, Thermal Magnetic Tripping Mechanism, Screw Terminal, DIN Rail Mount, 277/y480 V ac;60/110 V dc, 10/10 sq.mm (Busbar);0.75 to 25 sq.mm (Flexible);0.75 to 35 sq.mm (Ridgid, Stranded) Wire Size, 50/60 Hz, +55 °C Operating Temperature, -25 °C Operating Temperature, 88 mm Overall Height, 69 mm Overall Length, 17.5 mm Overall Width, 0.29 lb
Features
Miniature Circuit Breaker, Supplementary Protector, Rated Current 10 Amps, 1 Pole, Interrupt Rating 6 kA, Thermal Magnetic Trip Curve K, Voltage up to 277/Y480 VAC, 60/110 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 1077, CSA 22.2 No. 235.
Short Description
1P Miniature Circuit Breaker, 10 A, 277/y480 VAC;60/110 V dc
extra long description
ABB S201-K10 LEGACY SEE REPLACEMENT
Special Features
DIN Rail Mounting, Finger Safe and Multi-Function Terminals
Additional Information
Curve Type
K
Tripping Mechanism
Thermal Magnetic
Terminal Connection Type
Screw
Mounting Type
DIN Rail Mount
Maximum Operating Temperature
+55 °C
Minimum Operating Temperature
-25 °C
Overall Height
88 mm
Overall Width
17.5 mm
for use with
Residential;Commercial;Industrial Applications
Standards Met
UL 1077 Listed, CSA 22.2 NO. 235 Certified, IEC 60898
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
Thomas & Betts
ABB
Carlon(R)
Manufacturers Part Number
S201-K10
GTIN
00662019168500
UPC
662019168500
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
High Performance MCB Provides Compact Supplementary, Energy Limiting, Circuit Protection
Packaging
Weight
0.29 lb
Weight per each
0.29
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Operating Temperature
-25 to +55 Degrees Celcius
standard
UL 1077, CSA 22.2 No. 235, IEC 60898
Application
For use as a supplemental protection device
You must have an account to view stock levels
These alternate items can be purchased instead of S201K10.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S201K10.

1P 480V 10A Breaker
  • Our Part #: S271K10
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 10 ($247.10)
S271K10 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$24.71

Each

QTY:
Each
Add

* All prices subject to change.