AF26300014 - 24.2A, 250-500V, 3P Contactor

Abb

  • $349.12 (Each)
  • $349.12 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
AF26300014
Manufacturer
Abb
Manufacturer's Part Number
AF26-30-00-14
Description
24.2A, 250-500V, 3P Contactor
3 Pole, 45 Amp, Non-Reversing Across The Line Contactor With 250-500V Ac/DC Coil and No Auxiliary Contacts
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
804325538732 / 00804325538732
Weight per unit
830 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.12 (Each)
Resources
Images
 
 
AF26300014 - Small Image
 
AF26300014 - Large Image
Attachments
 
 
AF26300014 - Specification Sheet
Other Links
 
 
AF26300014 - Other
Dimensions and Weight
Size
45x86x86mm
Descriptions
Product Type
Contacteur 3 Pole 20HP 600vca
Description
24.2A, 250-500V, 3P CONTACTOR
extra long description
ABB AF26-30-00-14 CTR,3P,24.2A,250-
Special Features
Terminal type: Screw terminals
Long Description
3 pole, 45 amp, non-reversing across the line contactor with 250-500V AC/DC coil and no auxiliary contacts
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF26-30-00-14
GTIN
00804325538732
UPC
804325538732
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
830
Carton
1
Uses, Certifications, and Standards
standard
CB, CCC, cUL, CE, DNV, EAC, RINA, RoHS
Application
Primarily for controlling single and three phase motors and switching power circuits
Operating Temperature
-60 to +80 Degrees C
You must have an account to view stock levels
These alternate items can be purchased instead of AF26300014.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF26300014.

24.2A, 250-500V, 3P Contactor
  • Our Part #: 1SBL237001R1400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF26-30-00-14
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($349.12)
1SBL237001R1400 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$349.12

Each

QTY:
Each
Add

* All prices subject to change.