A63301151 - A63 3P Contactor, 480/60, 400-415/50

Abb

  • $2479.89 (Each)
  • $2,479.89 (Each)

  • $49,597.80 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
A63301151
Manufacturer
Abb
Manufacturer's Part Number
A63-30-11-51
Description
A63 3P Contactor, 480/60, 400-415/50
IEC Contactor, 3 Poles, 115 A, 480 V Ac, 3 Phases, 1 Auxiliary Contact, 3.22 In Overall Length, 4.25 In Overall Width, 4.33 In Overall Height, 2.54 LB
Slang Terms

Categories
Contactors - IEC Contactors
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
662019880532 / 00662019880532
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,479.89 (Each)
Standard Packaging
$49,597.80 (Per 20)
Resources
Images
 
 
A63301151 - Small Image
 
A63301151 - Large Image
Attachments
 
 
A63301151 - Specification Sheet
Other Links
 
 
A63301151 - Other
Features
Current Rating
115 A
Number of Phases
3
Dimensions and Weight
Overall Length
3.22 in
Size
4.33x3.22x4.25
Descriptions
Product Type
Iec Contactor
Long Description
IEC Contactor, 3 Poles, 115 A, 480 V ac, 3 Phases, 1 Auxiliary Contact, 3.22 in Overall Length, 4.25 in Overall Width, 4.33 in Overall Height, 2.54 lb
Features
3 Pole,115 Amp,Non- Reversing Across The Line Contactor With 480V Ac Coil And 1 No And 1 Ac Auxiliary Contacts.
Short Description
IEC Contactor, 3 Poles, 115A, 480 VAC, 1 NO/1 NC
extra long description
ABB A63-30-11-51 A63,3P CONTR,480/6
Description
A63 3P CONTACTOR, 480/60, 400-415/50
Special Features
Compact, space saving design
Additional Information
Coil Voltage
480 V ac
Number of Auxiliary Contacts
1
Overall Width
4.25 in
Overall Height
4.33 in
Standards Met
UL Listed;IEC Standard;CSA Certified
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A63-30-11-51
GTIN
00662019880532
UPC
662019880532
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight
2.54 lb
Weight per each
2.54
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Primarily for controlling 3-phase motors and power circuits
standard
UL, IEC, CSA
You must have an account to view stock levels
These alternate items can be purchased instead of A63301151.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of A63301151.

A63 3P Contactor, 480/60, 400-415/50
  • Our Part #: 1SBL371001R5111
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: A63-30-11-51
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 20 ($49,597.80)
1SBL371001R5111 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2,479.89

Each

QTY:
Each
Add

* All prices subject to change.