A110301184 - A110 3P Contactor 120/60V, 110/50

Abb

  • $799.93 (Each)
  • $799.93 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
A110301184
Manufacturer
Abb
Manufacturer's Part Number
A110-30-11-84
Description
A110 3P Contactor 120/60V, 110/50
3 Pole, 160 Amp, Non-Reversing Across The Line Contactor With 110-120V Ac Coil and 1 No and 1 NC Auxiliary Contacts
Slang Terms

Categories
Contactors - IEC Contactors
Classification
Ac Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019879239 / 7320500141588 / 00662019879239
Weight per unit
4.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$799.93 (Each)
Resources
Images
 
 
A110301184 - Small Image
 
A110301184 - Large Image
Attachments
 
 
A110301184 - Specification Sheet
Other Links
 
 
A110301184 - Other
Dimensions and Weight
Size
102x148x123.5mm
Descriptions
Product Type
A110, 3P Contr. 110/50, 120/60
extra long description
ABB A110-30-11-84 A110,3P CONTR. 11
Description
A110 3P CONTACTOR 120/60V, 110/50
Long Description
3 pole, 160 amp, non-reversing across the line contactor with 110-120V AC coil and 1 NO and 1 NC auxiliary contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
A110-30-11-84
Brand
ABB
GTIN
00662019879239
UPC
662019879239
Taxonomies, Classifications, and Categories
Category Description
AC CONTACTORS
Type
Contactors
Packaging
Weight per each
4.53
Carton
1
Uses, Certifications, and Standards
standard
BV, CB, CCC, CSA, CE, DNV, RoHS
Application
For various applications such as motor starting, isolation, by-pass and distribution application up to max 1000 V.
You must have an account to view stock levels
There were no add-on items found for A110301184.

* All prices subject to change.