V4047BB - 2G W/Two Duplex Openings-Iv

Wiremold

  • $15.44 (Each)
  • $15.44 (Each)
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
V4047BB
Manufacturer
Wiremold
Manufacturer's Part Number
V4047BB
Description
2G W/Two Duplex Openings-Iv
Accepts 15A and 20A Duplex Receptacles and 106 Style Frames. Cover For Two Duplex Receptacles. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "CV" or The "G" Color Prefix to "CG" to Denote The Canadian Versions. Finish - Ivory
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/GTIN
786776040944 / 00786776040944
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.44 (Each)
Resources
Images
 
 
V4047BB - Large Image
 
V4047BB - Small Image
Attachments
 
 
V4047BB - Specification Sheet
Brochures
 
 
V4047BB - Brochure
Other Links
 
 
V4047BB - Other
 
V4047BB - Other
 
V4047BB - Other
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
Ivory
Descriptions
extra long description
WM V4047BB 2-GANG W/TWO DUPLEX OPEN
Product Type
2-Gang W/Two Duplex Openings-Ivory
Description
2G W/TWO DUPLEX OPENINGS-IV
Long Description
Accepts 15A and 20A duplex receptacles and 106 style frames. Cover for two duplex receptacles. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "CV" or the "G" color prefix to "CG" to denote the Canadian versions. Finish - Ivory
Special Features
Large Capacity, Complete line of fittings, Wide range of Datacom connectivity options, UL5 and ADA compliant, UL and cUL Listed
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V4047BB
GTIN
00786776040944
UPC
786776040944
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.38
Carton
1
Uses, Certifications, and Standards
standard
ROHS, UL, NAFTA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of V4047BB.
Jump To:

Cross Referenced

These items are similar to V4047BB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL4747BBIV Hubbell Wiring Device-Kellems 00783585216157
HBL6747BBBIV Hubbell Wiring Device-Kellems 00783585218021
V4047BB Legrand Wiremold 00786776040944

* All prices subject to change.

Begin Live Chat