GALELB4X90X24 - 4", 90D, 24R RGD Elb

Ecn-Korns

  • $300.23 (Each)
  • $300.23 (Each)
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
GALELB4X90X24
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB4X90X24
Description
4", 90D, 24R RGD Elb
4X90X24 LG Radius Galvanized Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011002689 / 00784011002689
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$300.23 (Each)
Resources
Images
 
 
GALELB4X90X24 - Large Image
Attachments
 
 
GALELB4X90X24 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
4",90D,24R RGD ELB
Long Description
ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Product Type
Elbow
extra long description
SPECIAL LARGE RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; BULK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 24 INCH BEND RADIUS; STUB HEIGHT 34-5/8 INCH; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Additional Information
Bend Radius
24 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Model
GALELB
Brand
ECN-KORNS
Manufacturers Part Number
GALELB4X90X24
GTIN
00784011002689
UPC
784011002689
Taxonomies, Classifications, and Categories
Type
SPECIAL RADIUS
Category Description
RIGID ELBOWS
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
BULK
Weight per each
40
Carton
1
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GALELB4X90X24.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALELB4X90X24.

4X90X24 LG Radius Galvanized Elbow
  • MFR Part #: GALELB4X90X24
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($300.23) ·
GAL49024 - Robroy/Ecn Korns

Check local availability

Total Availability: In Stock

Book Price

$300.23

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALELB4X90X24, though they may not be 100% alike.

4IN X90X24 Special Rad Rigid Elbow
  • MFR Part #: 7024
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($353.19) ·
7024 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$353.19

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat