Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
TP2W |
2139W |
Manufacturer Number |
TP2W |
2139W |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00785007274134 |
00032664751899 |
Weight per package |
0.076 (lbs/each) |
0.11 (lbs/each) |
Description |
TP2W Trademaster WP 2G 2 Toggle WH
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, White, 0.0800 LB
|
2139W Wallplate 2G Toggle Thermoset STD WH
Wall Plate, 2 Gang, 4.56 In (W) X 4.5 In (H), 0.08 In Thickness, Rectangular, Thermoset Plastic, White, Screwless, 0.11 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.28 (Each) |
$1.33 (Each) |
Carton/Reel |
$1.28 (1 Each) |
$1.33 (1 Each) |
Standard Packaging/Reel |
$256.16 (200 Each) |
$133.29 (100 Each) |
|
gang |
2 |
- |
insulation |
Bare |
- |
Material |
Plastic |
Thermoset Plastic |
Number of Gangs |
2 |
2 |
Shape |
- |
Rectangular |
|
Color |
White |
White |
Finish |
- |
Screwless |
|
Size |
4.7 in |
- |
Thickness |
0.070 in |
0.08 in |
|
Description |
TRADEMASTER WP 2G 2 TOGGLE WH |
WALLPLATE 2G TOGGLE THERMOSET STD WH |
extra long description |
P&S TP2W TRADEMASTER WP 2G 2 TOGGLE |
EWD 2139W Wallplate 2G Toggle Therm |
Features |
Trademaster two gang and toggle wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications |
Standard Size Wallplates - Thermoset Toggle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Long Description |
Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, Plastic, White, 0.0800 lb |
Wall Plate, 2 Gang, 4.56 in (W) x 4.5 in (H), 0.08 in Thickness, Rectangular, Thermoset Plastic, White, Screwless, 0.11 lb |
Product Type |
Trademaster WP 2G 2 Toggle WH |
Wallplate 2G Toggle Thermoset STD WH |
Short Description |
2 Gang, Wall Mount, Wall Plate, White. Decorator |
Wall Plate, Thermoset Plastic, White, Switch, 2 Gang, 4.56 in W x4.5 in H;114.3 mm W x 115.9 mm H |
Special Features |
Molded Of Rugged;Indestructible Self Extinguishing Nylon;Trademaster Wall Plate;Double Gang and Toggle Plate;Is Molded Of Rugged;Practically Indestructible Self-Extinguishing Nylon |
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance |
|
dimensions |
4.75 (W) x 4.6875 (H) in |
4.56 in (W) x 4.5 in (H);114.3 mm (W) x 115.9 mm (H) |
for use with |
- |
Old Work Outlet Boxes |
media |
- |
Yes |
Mounting Type |
Wall Mount |
Wall Mount |
package quantity |
1 CT;20 PK |
10 CT;100 PK |
Standards Met |
UL 514;CSA Certified |
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified |
|
|
Brand |
Pass and Seymour |
Eaton Wiring Devices |
Manufacturers Part Number |
TP2-W |
2139W-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Wall Plate |
Toggle wallplate |
|
|
Application |
Residential;Commercial |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Mounting |
WALL |
- |
nema rating |
- |
NEMA wd-1 |
standard |
UL 514 |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |