Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Satco |
Ge Traditional Lamps |
Catalog Number |
S1906 |
F13T5CW |
Manufacturer Number |
S1906 |
F13T5/CW |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00045923019067 |
00043168100861 |
Weight per package |
0.14 (lbs/each) |
0.12 (lbs/each) |
Description |
S1906 13W T5 21" 42K 62 Cri Mini Bi-Pin Preheat
Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 Deg K Color Temperature, Cool White 62 Cri, 20-29/32 In Length, 5/8 In Diameter
|
F13T5CW 13W T5 21" Cool White 62 Cri Mini Bi-Pin Fluor LMP
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 H Average Life, 4100 K, Cool White, 94 V, 13 W, 850 LM Brightness (Lumens), Soda Lime Housing Material, 0.625 In Diameter, 21.0 In Length, Instant, 0.12 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.25 (Each) |
$6.99 (Each) |
Carton/Reel |
$42.50 (10 Each) |
$6.99 (1 Each) |
Standard Packaging/Reel |
$42.50 (10 Each) |
$167.76 (24 Each) |
|
Shape |
T5 |
- |
Voltage Rating |
- |
94 V |
Wattage |
13 |
13.0 |
|
Base Type |
- |
G5 Miniature Bi-Pin |
Color |
White |
Cool White |
Color Rendering Index |
- |
60 |
color rendering index (cri) |
62 |
60.0 |
color temperature |
4200 |
4100 k |
Housing Material |
- |
Soda Lime |
|
Diameter |
0.63 |
0.625 |
Length |
20.91 |
21.0 in |
|
Description |
13W T5 21" 42K 62 CRI MINI BI-PIN PREHEAT |
13W T5 21" COOL WHITE 62 CRI MINI BI-PIN FLUOR LMP |
extra long description |
SATCO S1906 F13T5/CW 4200K |
GEL F13T5/CW 10086 FLUORESCENT |
Long Description |
Fluorescent T5 Preheat Lamp, Designation: F13T5/CW, 13 WTT, T5 Shape, G5 Miniature Bi Pin Base, 5000 HR, Lumens: 860 LM Initial, 4200 DEG K Color Temperature, Cool White 62 CRI, 20-29/32 IN Length, 5/8 IN Diameter |
FLuorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 60, 5000 h Average Life, 4100 k, Cool White, 94 V, 13 W, 850 lm Brightness (Lumens), Soda Lime Housing Material, 0.625 in Diameter, 21.0 in Length, Instant, 0.12 lb |
Product Type |
F13T5/CW 4200K |
10086 Fluorescent |
Short Description |
- |
FLuorescent Lamp, G5 Miniature 2 Pin, T5, 60 CRI, 13 W |
|
average life |
5000 |
5000 h |
Base |
Miniature Bi Pin |
Miniature Bi-Pin (G5) |
Brightness (Lumens) |
- |
850 lm |
bulb shape |
- |
T5 |
lumens |
860 |
850.0 |
package quantity |
- |
24 CA |
start type |
- |
Instant Start |
Warranty |
Avg. Rated Hour Limited |
- |
|
Brand |
Satco |
GE Current, a Daintree company |
Manufacturers Part Number |
S1906 |
F13T5/CW |
sub brand |
- |
Starcoat(R) |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
T5 Preheat |
- |
|
|
Application |
- |
Primary |
Operating Temperature |
Ballast Dependent |
- |
standard |
RoHS Compliant |