Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
SPC |
Catalog Number |
DPB222R |
8068 |
Manufacturer Number |
DPB222R |
8068 |
Category |
Disconnect Safety Switches -
Non-Fusible Disconnect Safety
|
Unassigned
|
Classification |
A/C Disconnects
|
Misc. Hvacr Accessories, Relays, Transformers, Flare Caps, Stingers...
|
UNSPSC |
39121309 - Specialty electrical boxes
|
-
|
UPC/EAN/GTIN |
00782114205686 |
98847100278 |
Weight per package |
3.29 (lbs/each) |
3.29 (lbs/each) |
Description |
DPB222R 60A/2P Air Conditioning Disconnect Molded Case Swi
Molded Case Switch, 60 A, 240 V, 10 HP, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 Awg (Cu/Al 60°C or 75°C) Wire Size, Non Fusible, 5.3 In Overall Length, 3.15 In Overall Width, 8.6 In Overall Height, 34 LB
|
8068 Ac Disconnect 60 Amp Molded Case Switch DPB222R
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$59.05 (Each) |
$44.05 (Each) |
Carton/Reel |
$59.05 (1 Each) |
$44.05 (1 Each) |
Standard Packaging/Reel |
$590.50 (10 Each) |
$440.50 (10 Each) |
|
Current Rating |
60 A |
- |
Material |
Galvanized Steel (Enclosure) |
- |
Voltage Rating |
240 V |
- |
Wire Size |
#14 to #3 AWG (CU/AL 60°C or 75°C) |
- |
|
|
Depth |
5.3000 |
- |
Height |
8.6000 |
- |
Overall Length |
5.3 in;134.6 mm |
- |
Width |
3.7400 |
- |
|
Description |
60A/2P AIR CONDITIONING DISCONNECT MOLDED CASE SWI |
AC DISCONNECT 60 AMP MOLDED CASE SWITCH DPB222R |
extra long description |
ETN DPB222R Air conditioning discon |
- |
Features |
An Air Conditioning (AC) Disconnect provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. Eaton offers the industry’s most complete line of AC Disconnects. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all applications. |
- |
Long Description |
Molded Case Switch, 60 A, 240 V, 10 HP, Galvanized Steel (Enclosure) Material, Gray, #14 to #3 AWG (CU/AL 60°C or 75°C) Wire Size, Non Fusible, 5.3 in Overall Length, 3.15 in Overall Width, 8.6 in Overall Height, 34 lb |
- |
Product Type |
Molded Case Switch |
- |
Short Description |
Molded Case Switch, 60 A, 240 V |
- |
|
dimensions |
5.3000 IN X 3.7400 IN X 8.6000 IN |
- |
Enclosure Type |
Nema 3R |
- |
Fusible/Non Fusible |
Non Fusible |
- |
Overall Height |
8.6 in;218.4 mm |
- |
Overall Width |
3.15 in;80 mm |
- |
Power Rating |
10 hp |
- |
Standards Met |
UL Listed;CSA Certified |
- |
|
|
Brand |
Eaton Corp |
- |
Manufacturers Part Number |
DPB222R |
8068 |
|
Category Description |
A/C DISCONNECTS |
Misc. HVACR Accessories, Relays, Transformers, Flare caps, Stingers... |
Type |
Air conditioning disconnect |
- |
|
|
Application |
Power Distribution |
- |
standard |
UL Listed,CSA Certified |