Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Unity MFG |
Nvent Hoffman |
Catalog Number |
UHS250 |
AS250 |
Manufacturer Number |
UHS250 |
AS250 |
Category |
PSH BTNS, Pilot LTS, Selectr S -
Push Button, Pilot Light, Sele
|
Enclosure, Cabinet & Way Gener -
Enclosure General Accessories
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Steel Junction Boxes
|
UNSPSC |
39121311 - Electrical fittings
|
39121321 - Electrical Box Hardware and Accessories
|
UPC/EAN/GTIN |
00761515600139 |
00783510597702 |
Weight per package |
1 (lbs/each) |
3.1 (lbs/each) |
Description |
UHS250 2-1/2" Oil Tight Hole Seal
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 2-1/2 In Mounting Hole Size, 3.5 In Size, 1 LB
|
AS250 2-1/2" Ot Hole Seal
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 3 In Diameter, 3.1 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$29.08 (Each) |
$44.57 (Each) |
Carton/Reel |
$145.40 (5 Each) |
$44.57 (1 Each) |
Standard Packaging/Reel |
$145.40 (5 Each) |
$445.70 (10 Each) |
|
|
Color |
Gray |
Gray |
Color Code |
- |
ANSI 61 |
Finish |
- |
Polyester Powder Paint |
|
Diameter |
- |
3 in;76 mm |
Size |
3.5 in |
3.50 Dia. in |
|
Description |
2-1/2" OIL TIGHT HOLE SEAL |
2-1/2" OT HOLE SEAL |
extra long description |
304 STAINLESS STEEL MATERIAL; POWDER COATED FINISH; ANSI 61 GRAY COLOR; DIRT, OIL, DUST AND WATER. USED ON; UL APPROVAL; 3.5 INCH HOLE SIZE; 2-1/2 INCH HOLE CONDUIT SIZE |
NVENT HOF AS250 Hole Seals for 2.50 |
Features |
- |
Seal extra pushbutton holes, conduit openings and knockout openings against dust, dirt, oil and water with Hoffman Hol-Sealers . Seals will cover any size or shape of hole from .19-in. diameter to maximum diameter shown in table. Can be used on enclosure walls up to .31-in. (8-mm) thick. |
Long Description |
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 2-1/2 in Mounting Hole Size, 3.5 in Size, 1 lb |
Hole Seal, Steel, Polyester Powder Paint, Gray, Panel Mount, 3 in Diameter, 3.1 lb |
Product Type |
Push Button Oil Tight Seal |
Hole Seals For 2.50IN Conduit |
Short Description |
2-1/2" Oil-Tight Hole Seal, Push-Button, Gray |
4" Hole Seal, Steel, Polyester Powder Paint |
|
accessory type |
- |
Hole Seal |
actuator type |
Pushbutton |
- |
for use with |
- |
2-1/2 in Conduit Hole |
ip rating |
- |
IP66 |
Mounting Hole Size |
2-1/2 in |
- |
Mounting Type |
- |
Panel Mount |
package quantity |
- |
1 PK |
Standards Met |
ANSI 61 |
UL 508A Component Recognized: File No. E61997;CSA File No. 42186;IEC 60529;RoHS Compliant |
|
Brand |
|
Hoffman Enclosures, Inc. |
Manufacturers Part Number |
UHS250 |
AS250 |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
STEEL JUNCTION BOXES |
Type |
- |
External Mounting for Industrial Enclosures |
|
|
Application |
- |
Controls and Drives; Power Distribution |