Item Comparison: 54109, YA25

Item

54109 - 1/0 1H Comp Lug - Color-Keyed

54109
1/0 1H Comp Lug

$6.9148 Each

$69.15 (10 Each)

QTY:
Each
Add
YA25 - 1/0 Comp Lug 5/16" Stud Hole - Burndy

YA25
1/0 Comp Lug 5/16" Stud Hole

$14.66 Each

$146.60 (10 Each)

QTY:
Each
Add
Not Specified 0 0
Not Specified 0 0
All Stores 2,067 61
Vendor Color-Keyed Burndy
Catalog Number 54109 YA25
Manufacturer Number 54109 YA25
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541099 00781810502150
Weight per package 0.055 (lbs/each) 0.06 (lbs/each)
Description 54109 1/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 In Overall Length, Tongue Terminal, 35 KV, 0.06 LB/Ea
YA25 1/0 Comp Lug 5/16" Stud Hole
1/0 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Pink Color Code, 12 or 348 Die Index.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.91 (Each) $14.66 (Each)
Carton/Reel $69.15 (10 Each) $14.66 (1 Each)
Standard Packaging/Reel $69.15 (10 Each) $146.60 (10 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV 35
Color Pink -
Color Code - PINK
Conductor Material Copper -
Insulation Color Pink (Die Color) -
Overall Length 1.88 in -
Description 1/0 1H COMP LUG 1/0 COMP LUG 5/16" STUD HOLE
extra long description ABB 54109 1/0 CU STD BRL. 1 HOLE 3/ BUR YA25 1/0 CU 1-HOLE, LONG 5/16
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. -
Long Description Standard Barrel Single Hole Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 in Overall Length, Tongue Terminal, 35 kV, 0.06 lb/EA 1/0 AWG CU, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,PINK Color Code, 12 or 348 Die Index.
Product Type 1/0 Cu STD BRL. 1 Hole 3/8 In Bolt Terminal
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.88 in L, 35 kV -
Special Features Standard Barrel;High Conductivity Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 12, Wire Strip Length: 1-7/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W25VT, W25RT, X25RT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W25VT, W25RT, X25RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U25RT, U2CABT Die, (2), Y46 Tool, U25RT, U2CABT Die With PUADP-1 Adapter, (2), C
Cable Size 1/0 AWG -
Die Index - 12
For Stud Size 3/8 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG -
Maximum Voltage Rating 35 kV -
Number of Holes 1 -
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 3/8 in -
Brand Thomas & Betts BURNDY
Manufacturers Part Number 54109 YA25
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Long Barrel, Tin Plated
Weight 0.06 lb/EA -
Application - Wire Termination
standard UL E9809 UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat