P82BK - Wallplate, 2-G, 2) Dup, BK

Wiring Device-Kellems

  • $2.51 (Each)
  • $2.51 (Each)

  • $62.75 (Per 25)
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
P82BK
Manufacturer
Wiring Device-Kellems
Manufacturer's Part Number
P82BK
Description
Wallplate, 2-G, 2) Dup, BK
Wallplate, 2-Gang, 2) Duplex, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
883778313097 / 00883778313097
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.51 (Each)
Standard Packaging
$62.75 (Per 25)
Resources
Images
 
 
P82BK - Small Image
 
P82BK - Large Image
Attachments
 
 
P82BK - Specification Sheet
Other Links
 
 
P82BK - Other
 
P82BK - Other
 
P82BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4.63 in x 4.69 in x 0.25 in
Descriptions
Description
WALLPLATE, 2-G, 2) DUP, BK
Product Type
Wallplate, 2-G, 2) Dup, BK
Long Description
Wallplate, 2-Gang, 2) Duplex, Black
Special Features
Smooth Satin Finish
extra long description
HWDK P82BK WALLPLATE, 2-G, 2) DUP,
Features
Hubbell's line of polycarbonate wallplates features larger standard sized wallplates to provide extra coverage to hide rough box opening, improved aesthetics, greater strength, impact resistance, along with easy to clean finish in all different types of environments. Hubbell’s standard sized wallplates are 1/8 inch larger to provide you that extra coverage to hide rough box openings. The depth is ¼ inch so that it will comfortably fit over the device even on imperfect installations or on retrofit work.
Additional Information
pallet quantity
11200
cutout
Duplex
orientation
Vertical
Manufacturer Information
Manufacturers Part Number
P82BK
Brand
WIRING DEVICE-KELLEMS
GTIN
00883778313097
UPC
883778313097
Taxonomies, Classifications, and Categories
Type
DUPLEX
Category Description
Residential plates
Packaging
Weight per each
0.05
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For use with Receptacle
Mounting
Painted Steel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of P82BK.
Jump To:

Similar Items

Similar items are close alternatives to P82BK, though they may not be 100% alike.

Double Wallplate, 2-Duplex.
  • MFR Part #: NP82BK
  • Manufacturer: Hubbell Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NP82BK - Hubbell Wiring Devices

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat