2139LAB0X - Wallplate 2G Toggle Thermoset STD La

Eaton

  • $1.12 (Each)
  • $1.12 (Each)

  • $111.79 (Per 100)

  • $223.58 (Per 200)
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
2139LAB0X
Manufacturer
Eaton
Manufacturer's Part Number
2139LA-BOX
Description
Wallplate 2G Toggle Thermoset STD La
Eaton Toggle Wallplate, LT. Almond, Toggle Cutout, Thermoset, Two- Gang, Standard, Ed Box
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
032664752117 / 00032664752117
Weight per unit
0.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.12 (Each)
Carton
$1.12 (Each)
Standard Packaging
$223.58 (Per 200)
Resources
Images
 
 
2139LAB0X - Small Image
 
2139LAB0X - Large Image
 
2139LAB0X - Large Image
 
2139LAB0X - Large Image
 
2139LAB0X - Large Image
 
2139LAB0X - Video
Attachments
 
 
2139LAB0X - Specification Sheet
Brochures
 
 
2139LAB0X - Brochure
Other Links
 
 
2139LAB0X - Other
 
2139LAB0X - Other
 
2139LAB0X - Other
 
2139LAB0X - Other
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
Wallplate 2G Toggle Thermoset STD La
Description
WALLPLATE 2G TOGGLE THERMOSET STD LA
extra long description
EWD 2139LA-BOX Wallplate 2G Toggle
Features
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Thermoset, Two- gang, Standard, ED Box
Special Features
Thermoset, std size
Additional Information
media
Yes
dimensions
0.0800 IN X 4.5600 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
2139LA-BOX
GTIN
00032664752117
UPC
032664752117
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Toggle wallplate
Packaging
Weight per each
0.111
Carton
1
Package
200
Uses, Certifications, and Standards
standard
cULus Listed,UL Listed,RoHS Compliant,NAFTA
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2139LAB0X.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2139LAB0X.

Bryant NP2AL|Eatonwd 2139A|Eatonwd 2139LA|Eatonwd 2139LABOX|Eatonwd 2139LA-Box|E...
  • MFR Part #: 2139LA-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($11.18) · 200 ($223.58) ·
2139LA - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$1.12

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 2139LAB0X, though they may not be 100% alike.

Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Plastic, Light...
  • MFR Part #: TP2LA
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($25.62) · 200 ($256.16) ·
TP2LA - Pass & Seymour/Legrand

Check local availability

Total Availability: In Stock

Book Price

$1.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat