THQP130 - 1P 30A 120V Plug-In CB

Ge

  • $11.00 (Each)
  • $11.00 (Each)
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
THQP130
Manufacturer
Ge
Manufacturer's Part Number
THQP130
Description
1P 30A 120V Plug-In CB
THQP 1 Pole 120/240V 10K Ic 30 Amp
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121601 - Circuit breakers
UPC/EAN/GTIN
783164085709 / ~ / 40783164085707
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$11.00 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
18
Resources
Images
 
 
THQP130 - Large Image
Attachments
 
 
THQP130 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Interrupting Rating
10 Kiloamp
Voltage Rating
120/240 Volt AC
Current Rating
30 Amp
Wire Size
8 TO 4 AWG (COPPER/ALUMINUM)
Terminal Type
BOX
Dimensions and Weight
Size
0.5 Inch Width x 2-3/8 Inch Depth x 3-9/32 Inch Height
Descriptions
Description
1P 30A 120V PLUG-IN CB
Long Description
MOLDED CASE CIRCUIT BREAKER, FEEDER TYPE; 0.5 INCH WIDTH X 2-3/8 INCH DEPTH X 3-9/32 INCH HEIGHT SIZE; LOAD CENTER USED ON; 8 TO 4 AWG (COPPER/ALUMINUM) WIRE SIZE; UL, FEDERAL SPECIFICATION WC-375B APPROVAL; 120/240 VOLT AC VOLTAGE RATING
Commodity Description
1 POLE STANDARD TRIP PLUG-IN CIRCUIT BREAKERS
Additional Information
Trip Type Non-Interchangeable; Trip Function LI; Frame Type Q-Line; Application Heating, Air Conditioning, Refrigeration; Applicable Standard GSA
Product Type
Molded Case Circuit Breaker
extra long description
THERMAL MAGNETIC TYPE; 1/2 INCH WIDTH SIZE; 240 VOLT MAX. AC VOLTAGE RATING; UL APPROVAL; 120/240 VOLT AC VOLTAGE RATING; 10 KILOAMP AT 120/240 VOLT AC INTERRUPTING RATING; 30 AMP CURRENT RATING; 1 POLE(S); PLUG-IN TERMINAL TYPE; Q-LINE FRAME TYPE; TRIP FUNCTION LI; WIRE SIZE 8 TO 4 AWG, 8 TO 4 AWG; APPLICATION HACR
Manufacturer Information
Brand
GE DISTRIBUTION EQUIPMENT
Model
THQP
Manufacturers Part Number
THQP130
GTIN
40783164085707
UPC
783164085709
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Feeder
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
1/2 Inch Plug-In
Used On
LOAD CENTER
Approval
UL, Federal Specification WC-375B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Distribution Centers

Location Stock Available
Houston RDC
9 View Store
Lenexa
1 View Store

A-L

Location Stock Available
Benton
1 View Store

M-Z

Location Stock Available
Shreveport
7 View Store

* All prices subject to change.

Begin Live Chat