CCU - WP Flip Cover, 1G, Silver

Red Dot

  • $32.46 (Each)
  • $32.46 (Each)

  • $1,623.08 (Per 50)

  • $3,246.15 (Per 100)
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
CCU
Manufacturer
Red Dot
Manufacturer's Part Number
CCU
Description
WP Flip Cover, 1G, Silver
Universal Flip-Lid Weatherproof Receptacle Cover, 1 Gang, 3.310 In (L) X 1.224 In (W) X 4.750 In (H), Wall or Ceiling Mount, Rectangular, Die Cast Zinc Alloy Material, Silver, Zinc, 0.4700 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
042269004276 / 00042269004276
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.46 (Each)
Carton
$1,623.08 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
89
Resources
360 Images
 
 
CCU - 360 Image
Images
 
 
CCU - Small Image
 
CCU - Large Image
 
CCU - Large Image
 
CCU - Large Image
 
CCU - Large Image
Specifications Sheets
 
 
CCU - Specification Sheet
Other Links
 
 
CCU - Other
 
CCU - Other
Attachments
 
 
CCU - Specification Sheet
Brochures
 
 
CCU - Brochure
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
Die Cast Zinc Alloy
Number Of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Silver
Finish
Zinc
Descriptions
Description
WP FLIP COVER, 1G, SILVER
Features
Single Gang Universal Flip-Lid Weatherproof Receptacle Cover, Silver, Die Cast Zinc
Long Description
Universal Flip-Lid Weatherproof Receptacle Cover, 1 Gang, 3.310 in (L) x 1.224 in (W) x 4.750 in (H), Wall or Ceiling Mount, Rectangular, Die Cast Zinc Alloy Material, Silver, Zinc, 0.4700 lb
Product Type
Universal Flip-Lid Weatherproof Receptacle Cover
Short Description
Universal Flip-Lid Weatherproof Receptacle Cover, 1 Gang, Die Cast Zinc Alloy, Silver
Special Features
Included adapter plates offer 12 installation options with 1-gang cover and 25 installation options with 2-gang cover
Additional Information
Dimensions
3.310 in (L) x 1.224 in (W) x 4.750 in (H)
For Use With
Wet Locations
Knockouts
0
Made In USA
yes
Mounting Type
Wall Mount;Ceiling Mount
Package Quantity
1 CT;50 Pk
Standards Met
UL Listed E28688
Manufacturer Information
Brand
Red Dot
Manufacturers Part Number
CCU
GTIN
00042269004276
UPC
042269004276
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Universal Flip-Lid Weatherproof Covers
Packaging
Weight
0.4700 lb
Weight per each
0.47
Carton
50
Uses, Certifications, and Standards
Application
Suitable for use in Wet Locations
Standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 89

Location search:

Distribution Centers

Location Stock Available
West Wichita
62 View Store

M-Z

Location Stock Available
Salina
9 View Store
These alternate items can be purchased instead of CCU.
Jump To:

Cross Referenced

These items are similar to CCU but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1C-TS Orbit Industries 00835243005594
1C-U Orbit Industries 00835243008489
MX1050S Raco 00092326110655
CCU Thomas & Betts 00042269004276
WC1V12 Topaz 00751338865310

* All prices subject to change.

Begin Live Chat