BRSF125 - Sub Feed Lug Block 125A 2 Pole Type BR #6-2/0 Wire

Eaton

  • $34.73 (Each)
  • $34.73 (Each)

  • $347.30 (Per 10)
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
BRSF125
Manufacturer
Eaton
Manufacturer's Part Number
BRSF125
Description
Sub Feed Lug Block 125A 2 Pole Type BR #6-2/0 Wire
Subfeed Block, 125 A, #8 to 2/0 Awg Wire Size, 0.6 LB/Ea
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Load Center Accessories Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Accessories
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786676001762 / 00786676001762
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.73 (Each)
Standard Packaging
$347.30 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
209
Resources
Images
 
 
BRSF125 - Small Image
 
BRSF125 - Large Image
 
BRSF125 - Large Image
 
BRSF125 - Large Image
 
BRSF125 - Large Image
Other Links
 
 
BRSF125 - Other
 
BRSF125 - Other
 
BRSF125 - Other
Brochures
 
 
BRSF125 - Brochure
Attachments
 
 
BRSF125 - Specification Sheet
Specifications Sheets
 
 
BRSF125 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
125 A
Wire Size
#8 to 2/0 AWG
Descriptions
Description
SUB FEED LUG BLOCK 125A 2 POLE TYPE BR #6-2/0 WIRE
Extra Long Description
ETN BRSF125 BR Lug Blck 2 Pole 125A
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Subfeed Block, 125 A, #8 to 2/0 AWG Wire Size, 0.6 lb/EA
Product Type
Subfeed Block
Short Description
Subfeed Block, 125 A, #8 to 2/0 kcmil
Special Features
Requires (2) 1 in spaces
Additional Information
Accessory Type
Subfeed Block
Dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
For Use With
Loadcenters
Made In USA
yes
Standards Met
Ul Listed
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BRSF125
GTIN
00786676001762
UPC
786676001762
Taxonomies, Classifications, and Categories
Category Description
LOADCENTER ACCESSORIES
Type
Accessory
Packaging
Weight
0.6 lb/EA
Weight per each
0.6
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Power Distribution
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BRSF125.
Jump To:

Cross Referenced

These items are similar to BRSF125 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BRSF125 Eaton 00786676001762
GTHLK150 GENERAL ELECTRIC n/a
GTMLK125 GENERAL ELECTRIC n/a
TMLK125 GENERAL ELECTRIC 00783164158557
5B773 WW GRAINGER n/a
QOL125 Schneider Electric 00785901747963
MLK125 Siemens 00783643380745

* All prices subject to change.

Begin Live Chat