UTRS213CE - Ringless Oh/Ug 200A Meter Socket

Eaton

  • $105.63 (Each)
  • $105.63 (Each)
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
UTRS213CE
Manufacturer
Eaton
Manufacturer's Part Number
UTRS213CE
Description
Ringless Oh/Ug 200A Meter Socket
Meter Socket, 200 A, 15.11 In Overall Height, 11.22 In Overall Width, 4.48 In Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 In Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 Awg to 350 Kcmil Wire Size, Top/Bottom Feed, 14 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Single Meter Sockets - Residential Single Meter Socke Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
786685217901 / 00786685217901
Weight per unit
14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$105.63 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
4,877
Resources
Images
 
 
UTRS213CE - Small Image
 
UTRS213CE - Large Image
 
UTRS213CE - Large Image
 
UTRS213CE - Large Image
 
UTRS213CE - Large Image
 
UTRS213CE - Large Image
Attachments
 
 
UTRS213CE - Specification Sheet
Brochures
 
 
UTRS213CE - Brochure
Tech Bulletins
 
 
UTRS213CE - Tech Bulletin
Other Links
 
 
UTRS213CE - Other
 
UTRS213CE - Other
 
UTRS213CE - Other
 
UTRS213CE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Number of Wires
3
Wire Size
#6 AWG to 350 kcmil
Phase
1
amperage rating
200
Voltage Rating
600 V
Dimensions and Weight
Overall Length
4.48 in
Descriptions
Features
Eaton meter socket, 1-pos resi service, 200A, Over/under, 3-5/16 inch hub cover plate, #6-350 kcmil, 4-jaw, 1-ph, #6-350 kcmil, Gnd conn (#14-#2 Cu), Triplex, 3-wire, Ringless, 600 Vac
Short Description
Meter Socket, 200 A, 600V, #6 AWG to 350 kcmil, UG
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 15.11 in Overall Height, 11.22 in Overall Width, 4.48 in Overall Length, Top/Bottom Mount, 1 Phase, 3-5/16 in Hub Cover Plate Hub, 4 Jaws, 3 Wires, 600 V, #6 AWG to 350 kcmil Wire Size, Top/Bottom Feed, 14 lb
Description
RINGLESS OH/UG 200A METER SOCKET
extra long description
ETN UTRS213CE Ringless OH/UG 200 Am
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
15.11 in
Overall Width
11.22 in
Mounting Type
Top/Bottom Mount
Made in USA
yes
Number of Jaws
4
feed type
Top/bottom
Standards Met
Ul Listed
package quantity
1 ct
dimensions
4.4800 IN X 11.2200 IN X 15.1100 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
UTRS213CE
GTIN
00786685217901
UPC
786685217901
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Meter socket
Packaging
Weight
14 lb
Weight per each
14
Carton
1
Uses, Certifications, and Standards
Application
Residential
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,877

Location search:
These alternate items can be purchased instead of UTRS213CE.
Jump To:

Similar Items

Similar items are close alternatives to UTRS213CE, though they may not be 100% alike.

Meter Socket, 200 A, 14-5/8 In Overall Height, 11 In Overall Width, 4-1/8 In Ove...
  • MFR Part #: U7040-XL-TG
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($159.22) ·
U7040XLTG - Milbank

Check local availability

Total Availability: In Stock

Book Price

$159.22

Each

QTY:
Each
Add
200A 1P Ringless Meter Socket 2 Hub Oh/Ug
  • MFR Part #: URS202NPECCH
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($49.68) ·
URS202NPECCH - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$49.68

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat