MM710G - Tam 1G WP NM HZ/VRT In Use CVR

Taymac

  • $24.25 (Each)
  • $24.25 (Each)

  • $2,424.54 (Per 100)
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
MM710G
Manufacturer
Taymac
Manufacturer's Part Number
MM710G
Description
Tam 1G WP NM HZ/VRT In Use CVR
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-In-1, 4-3/4 In. Deep, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326104289 / 0092326104289 / 00092326104289
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.25 (Each)
Carton
$24.25 (Each)
Resources
Images
 
 
MM710G - Small Image
 
MM710G - Large Image
 
MM710G - Large Image
Attachments
 
 
MM710G - Specification Sheet
Other Links
 
 
MM710G - Other
 
MM710G - Other
 
MM710G - Other
 
MM710G - Other
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
Gray
Dimensions and Weight
Length
5.38
Height
5.5
Width
4
Descriptions
Product Type
Weatherproof
extra long description
RACO MM710G 1G WP HOR/VER 16IN1 WIU
Description
TAM 1G WP NM HZ/VRT IN USE CVR
Long Description
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 4-3/4 in. Deep, Gray
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; Jumbo; quick and easy to install; lockable tab; 16 configurations in 1; horizontal/vertical; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; gray.
Additional Information
pallet quantity
480
Packaging Type
Shrink
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM710G
GTIN
00092326104289
UPC
092326104289
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
5
Weight per each
0.61
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MM710G.
Jump To:

Similar Items

Similar items are close alternatives to MM710G, though they may not be 100% alike.

Clear 1GANG 4 3/4" Deep W
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 4 ($84.32) ·
TWCWX1PC - TITAN3 Technology LLC

Check local availability

Total Availability: In Stock

Book Price

$21.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MM710G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WIUC10-DGL Legrand Pass & Seymour 00785007037074
MM710G Raco 00092326104289
E9UDVGRN2 Thomas & Betts 00034481197737

* All prices subject to change.

Begin Live Chat