112X2 - 1-1/2X2 RGD Nip

Ecn-Korns

  • $4.42 (Each)
  • $4.42 (Each)

  • $441.75 (Per 100)

In-Stock: 71 available (check your location)
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
112X2
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2X2
Description
1-1/2X2 RGD Nip
1 1/2X2 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005222 / 00784011005222
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.42 (Each)
Carton
$4.42 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
71
Resources
Images
 
 
112X2 - Large Image
Attachments
 
 
112X2 - Specification Sheet
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
2 INCH
Descriptions
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Product Type
Conduit Nipple
Description
1-1/2X2 RGD NIP
Long Description
CONDUIT NIPPLE, 2 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1-1/2X2
Model
GALNIP
GTIN
00784011005222
UPC
784011005222
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.34
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 112X2.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 112X2.

1 1/2X2 Galvanized Nipple
  • MFR Part #: GALNIP1-1/2X2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($110.44) ·
GALNIP112X2 - Robroy/Ecn Korns

Check local availability

Total Availability: In Stock

Book Price

$4.42

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 112X2, though they may not be 100% alike.

1-1/2IN X2IN Conduit Nipple
  • MFR Part #: 64552
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.97) ·
64552 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$4.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat