45009 - 4 Oz Btle Acid-Away For Poe Oi

Rectorseal

  • $53.57 (Each)
  • $53.57 (Each)

  • $642.84 (Per 12)
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
45009
Manufacturer
Rectorseal
Manufacturer's Part Number
45009
Description
4 Oz Btle Acid-Away For Poe Oi
Air Conditioner Acid Neutralizer, Pale Yellow Color; Air Conditioner and Refrigeration Systems Poe Oil Application; Bottle Container Type; 4 Ounce Container Capacity; 0630 MSDS Number; 145 Deg F Flash Point; Polyol Ester Oil Composition
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hvacr Chemicals
UNSPSC
12163800 - Chemical scavengers
UPC/GTIN
021449450096 / 00021449450096
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.57 (Each)
Standard Packaging
$642.84 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
15
Resources
Images
 
 
45009 - Large Image
Attachments
 
 
45009 - Specification Sheet
MSDS Sheets
 
 
45009 - MSDS Sheet
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
Pale Yellow
Descriptions
Additional Information
Odor Petroleum; VOC 10 Gram per Liter; Vapor Pressure 5 Millimeter of Mercury at 68 Deg F; Boiling Point 320 Deg F; Specific Gravity 0.9
Commodity Description
PAINT,CHEMICALS, ETC.
Description
4 OZ BTLE ACID-AWAY FOR POE OI
Extra Long Description
AMBER COLOR; AIR CONDITIONER AND REFRIGERATION SYSTEM APPLICATION; SEALED METAL CAN CONTAINER TYPE; 4 FLUID OUNCE CONTAINER CAPACITY; 148 DEG F FLASH POINT; POLYOL ESTER OIL COMPOSITION; POE OIL CLEANER TYPE; ACID-AWAY[R] BRAND; ODOR PETROLEUM; SPECIFIC GRAVITY 0.9; BOILING POINT 320 DEG F; VAPOR DENSITY 5; VAPOR PRESSURE 5 MM HG AT 68 DEG F; EVAPORATION RATE 1; SHELF LIFE 2 YEAR
Long Description
AIR CONDITIONER ACID NEUTRALIZER, PALE YELLOW COLOR; AIR CONDITIONER AND REFRIGERATION SYSTEMS POE OIL APPLICATION; BOTTLE CONTAINER TYPE; 4 OUNCE CONTAINER CAPACITY; 0630 MSDS NUMBER; 145 DEG F FLASH POINT; POLYOL ESTER OIL COMPOSITION
Product Type
Air Conditioner Acid Neutralizer
Additional Information
Composition
Polyol Ester Oil
Container Capacity
4 Ounce
Container Type
Bottle
Flash Point
145 Deg F
MSDS Number
0630
Manufacturer Information
Brand
Rectorseal
Manufacturers Part Number
45009
GTIN
00021449450096
UPC
021449450096
Taxonomies, Classifications, and Categories
Category Description
HVACR Chemicals
Packaging
Weight per each
0.41
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Air Conditioner and Refrigeration Systems POE Oil
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Distribution Centers

Location Stock Available
DFW RDC
3 View Store

A-L

Location Stock Available
Dallas
7 View Store
Gainesville
2 View Store

* All prices subject to change.

Begin Live Chat