5140053 - 5" PVC Female Adapter

PVC & Accessories

  • $18.45 (Each)
  • $18.45 (Each)

  • $184.52 (Per 10)

  • $1,845.22 (Per 100)
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
5140053
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5140053
Description
5" PVC Female Adapter
Adapter, 5 In Trade Size, 6.125 In Inside, 3.688 In Length, Gray
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700527768 / 00088700527768
Weight per unit
1.297 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.45 (Each)
Carton
$184.52 (Per 10)
Resources
Images
 
 
5140053 - Large Image
 
5140053 - Large Image
 
5140053 - Small Image
Attachments
 
 
5140053 - Specification Sheet
Other Links
 
 
5140053 - Other
 
5140053 - Other
 
5140053 - Other
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3.688 in
Descriptions
Description
5" PVC FEMALE ADAPTER
Product Type
Adapter
Short Description
Adapter, 5 in, Gray, PVC
Special Features
Two Female Ends with the Same Diameter
Long Description
Adapter, 5 in Trade Size, 6.125 in Inside, 3.688 in Length, Gray
Features
CANTEX 5140053 is a 5 in. Schedule 40 Female Adapter used to transition threaded metal or PVC conduit with one end threaded and the other end socket solvent weld.
extra long description
CTX 5140053 5 UL ADAPT F CT
Additional Information
Inside Diameter
6.125 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
5140053
Brand
PVC & Accessories
GTIN
00088700527768
UPC
088700527768
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Female Adapter
Trade Size
Trade Size
5
Packaging
Weight per each
1.297
Carton
10
Uses, Certifications, and Standards
Application
Transition Threaded Metal or PVC Conduit with One End Threaded and the other End Socket Solvent Weld
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5140053.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5140053.

FA50 5" PVC Female Adpt Kraloy
  • MFR Part #: 078080
  • Manufacturer: Multifittings/Kraloy
  • Find: Similar Items
  • Pkg Sizes: 10 ($184.52) ·
078080 - Multifittings/Kraloy

Check local availability

Total Availability: In Stock

Book Price

$18.45

Each

QTY:
Each
Add
5 In. Schedule 40 Female Adapter
  • MFR Part #: 5140053
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($184.52) ·
FA5 - PVC & Accessories

Check local availability

Total Availability: In Stock

Book Price

$18.45

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5140053, though they may not be 100% alike.

3 1/2 Ul Adapt F CT
  • MFR Part #: E942M
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 20 ($144.74) ·
FA312 - PVC & Accessories

Check local availability

Total Availability: In Stock

Book Price

$7.24

Each

QTY:
Each
Add
5 In. Schedule 40 Female Adapter
  • MFR Part #: 5140053
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 10 ($184.52) ·
FA5 - PVC & Accessories

Check local availability

Total Availability: In Stock

Book Price

$18.45

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5140053 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
59640 Allied Tube & Conduit 00091111040344
5140053 Cantex 00088700527768
60070500 JM Eagle 00098179201618
PFA-500 Madison Electric 00784297001123
78080 Multi Fittings Corp n/a
E942P Thomas & Betts 00034481062523
1030A Topaz 00751338230231
59640 Certaineed n/a
FA60 Multi Fittings Corp n/a
ME942P Picoma Industries n/a

* All prices subject to change.

Begin Live Chat