1226W - Switch Maintd Control 20A 120/277V (DPDT) WH

Legrand-Pass & Seymour

  • $99.73 (Each)
  • $99.73 (Each)

  • $997.30 (Per 10)
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
1226W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
1226-W
Description
Switch Maintd Control 20A 120/277V (DPDT) WH
Double-Pole, Double-Throw Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Reversing
UNSPSC
N/A
UPC/EAN/GTIN
785007122640 / 0785007122640 / 00785007122640
Weight per unit
0.312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.73 (Each)
Standard Packaging
$997.30 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
8
Resources
Other Links
 
 
1226W - Other
 
1226W - Other
 
1226W - Other
 
1226W - Other
Images
 
 
1226W - Small Image
 
1226W - Large Image
Attachments
 
 
1226W - Specification Sheet
Brochures
 
 
1226W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
20
Insulation
Bare
Material
Thermoplastic
Number Of Gangs
1
Poles
2
Voltage Rating
120/277
Wattage
2
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3"
Descriptions
Description
SWITCH MAINTD CONTROL 20A 120/277V (DPDT) WH
Extra Long Description
PAS 1226W SW MAINTD CNTRL 20A 120/
Features
Durable
Long Description
Double-Pole, Double-Throw Switch, 20A, 120/277V.
Product Type
SW Maintd CNTRL 20A 120/277V (DPDT) W
Special Features
Oversized silver alloy contacts, side wired, can be mounted in standard device box\
Additional Information
Contact Configuration
NO
Contact Rating
20Amp, 120/277Vac
Indoor/Outdoor
Indoor
Load Rating
20 A @ 120/277 VAC
Load Type
Xenon, LED, Fluorescent, Universal, Halogen, Incandescent, CFL
Mounting Type
Wall Box
Number Of Switches
1.0
Switch Type
Toggle
Throw Type
Double Throw
Voltage
120/277 V
Wall Plate Included
NO
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
1226-W
GTIN
00785007122640
UPC
785007122640
Taxonomies, Classifications, and Categories
Category Description
REVERSING
Type
Manual Controller
Trade Size
Amperage
20.0
Packaging
Weight per each
0.312
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Enclosure
Box or NEMA 1 sheet steel
Mounting
WALL
Standard
CULUS, UL, CSA, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Distribution Centers

Location Stock Available
Lenexa
8 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 1226W.
Jump To:

Similar Items

Similar items are close alternatives to 1226W, though they may not be 100% alike.

Cross Referenced

These items are similar to 1226W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2226W Eaton Wiring Devices n/a
HBL1385 Hubbell Wiring Device-Kellems 00783585432601
1226W Legrand Pass & Seymour 00785007122640
4922 Bryant Electric 00781786624085
1285 Leviton 00078477168226
1225 Legrand Pass & Seymour 00785007122503
1286-W Leviton 00078477880623

* All prices subject to change.

Begin Live Chat