69417 - Rare-Earth Magnetic Hanger, With Strap

Klein Tools

  • $22.70 (Each)
  • $22.70 (Each)
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
69417
Manufacturer
Klein Tools
Manufacturer's Part Number
69417
Description
Rare-Earth Magnetic Hanger, With Strap
Magnetic Hanger, Nylon Material, 1.1 Oz
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Test Equipment - Multimeters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
31162505 - Magnetic mounting brackets
UPC/GTIN
092644694172 / 00092644694172
Weight per unit
0.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.70 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
5
Resources
Images
 
 
69417 - Small Image
 
69417 - Large Image
 
69417 - Large Image
 
69417 - Large Image
 
69417 - Large Image
 
69417 - Video
Other Links
 
 
69417 - Other
 
69417 - Other
 
69417 - Other
 
69417 - Other
Specifications Sheets
 
 
69417 - Specification Sheet
Attachments
 
 
69417 - Specification Sheet
360 Images
 
 
69417 - 360 Image
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
Nylon
Descriptions
Description
RARE-EARTH MAGNETIC HANGER, WITH STRAP
Extra Long Description
KLE 69417 Rare Earth Magnetic Hange
Features
Magnetic hanger for use with Klein Tools' MM300, MM400, MM600, MM700, CL450, CL600, CL700, CL800and CL900 electrician's meters. The strong magnet attaches securely to metal surfaces. Klein Tools’ Test and Measurement product line was exclusively designed from the ground up by electricians for electricians.
Long Description
Magnetic Hanger, Nylon Material, 1.1 oz
Product Type
Magnetic Hanger
Short Description
Magnetic Hanger, For use with Klein Tools MM300;MM400;MM600;MM700 Multimeters;CL600;CL700;CL800 Clamp Meters
Special Features
Rare-Earth Magnets
Additional Information
For Use With
For use with Klein Tools MM300;MM400;MM600;MM700 Multimeters;CL600;CL700;CL800 Clamp Meters
Media
Yes
Package Quantity
1 ct
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
69417
GTIN
00092644694172
UPC
092644694172
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.1 oz;31 g
Weight per each
0.069
Carton
1
Uses, Certifications, and Standards
Application
Holds Multimeters and Clamps
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Distribution Centers

Location Stock Available
Tyler
1 View Store

A-L

Location Stock Available
Bridgeport
1 View Store
Lawton
2 View Store

M-Z

Location Stock Available
Sulphur Springs
1 View Store
These alternate items can be purchased instead of 69417.
Jump To:

Similar Items

Similar items are close alternatives to 69417, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat