STG5 - 1-1/2" Ground Conduit Hub

Eaton

  • $46.24 (Each)
  • $46.24 (Each)

  • $462.44 (Per 10)

  • $4,624.37 (Per 100)
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
STG5
Manufacturer
Eaton
Manufacturer's Part Number
STG 5
Description
1-1/2" Ground Conduit Hub
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 In Hub Size, 0.71 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100979 / 00784731100979
Weight per unit
0.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.24 (Each)
Carton
$462.44 (Per 10)
Resources
Images
 
 
STG5 - Small Image
 
STG5 - Large Image
 
STG5 - Large Image
Attachments
 
 
STG5 - Specification Sheet
Tech Bulletins
 
 
STG5 - Tech Bulletin
Other Links
 
 
STG5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
connection
Threaded
Material
Zinc
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
1-1/2 in
Size
1-1/2 in
Descriptions
Product Type
Ground Hub
Description
1-1/2" GROUND CONDUIT HUB
Long Description
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 1-1/2 in Hub Size, 0.71 lb/EA
Features
Combines all of the features of the Hub Basic Scru-Tite(R) plus the additional feature of the grounding screw on the locknut.
Special Features
Vibration Proof;Posi-Lok Insulated Throat;Grounding Screw
Short Description
2" Ground Hub, Natural, Zinc
extra long description
MYERS STG 5 CH MYERS 1 1/2 GROUND C
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
Enclosure Type
NEMA 2/3/3R/4/4X/12
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-59509;cUL Listed;CSA C22.2 Certified
package quantity
10 PK
Made in USA
yes
dimensions
2.7400 IN X 2.1900 IN X 2.7400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STG 5
sub brand
Myers(TM)
Model
STG
GTIN
00784731100979
UPC
784731100979
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Ground Hub
Packaging
Weight
0.71 lb/EA
Weight per each
0.71
Carton
10
Uses, Certifications, and Standards
Application
Pharmaceutical;Chemical;Food Processing;Pulp/Paper and Nuclear Industries
standard
UL 514B, CUL, CSA C22.2
Enclosure
NEMA 2/3/3R/4/4X/12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STG5.
Jump To:

Similar Items

Similar items are close alternatives to STG5, though they may not be 100% alike.

1-1/2 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring...
  • MFR Part #: H150GR-TB
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($372.51) ·
H150GRTB - Abb Installation Products, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$37.25

Each

QTY:
Each
Add
Watertight Hub, 1-1/2 In. Size, Zinc Alloy Material, Threaded Connection, Die Ca...
  • MFR Part #: WTHGL150
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 5 ($145.38) ·
WTHGL150 - L.H. Dottie CO.

Check local availability

Total Availability: In Stock

Book Price

$29.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to STG5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HUB150B Appleton Electric 00781381500364
HUB-150B Appleton Electric 00781381462808
WHG5 Arlington n/a
165-DC Bridgeport Fittings n/a
STG-5 Eaton Crouse-Hinds 00784731100979
CHG5 Eaton Crouse-Hinds 00662277008327
MHUB5 Eaton Crouse-Hinds 00784564002891
WTHGL150 LH Dottie 00781002602743
WHG150 Garvin Industries 00785592006394
HUBG150DN O-Z Gedney 00687855002252
CHM150T O-Z Gedney 00783126194296
CHMG150DT O-Z Gedney n/a
HTGZ5 Thomas & Betts 00042269494800
H150GRTB Thomas & Betts 00786210913711
STG-5 Thomas & Betts 784731100979
H150GR Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat