LCC4 - 1-1/4" Cbltry Clamp

Eaton

  • $113.39 (Each)
  • $113.39 (Each)
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
LCC4
Manufacturer
Eaton
Manufacturer's Part Number
LCC4
Description
1-1/4" Cbltry Clamp
Eaton Crouse-Hinds Series LCC Cable Tray Conduit Clamp, Cast Iron, 1-1/4", For Use With Outside Rail Tray
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39131705 - Cable tray fitting and accessories
UPC/GTIN
782274128641 / 00782274128641
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.39 (Each)
Resources
Images
 
 
LCC4 - Small Image
 
LCC4 - Large Image
 
LCC4 - Large Image
 
LCC4 - Large Image
Attachments
 
 
LCC4 - Specification Sheet
Tech Bulletins
 
 
LCC4 - Tech Bulletin
Other Links
 
 
LCC4 - Other
 
LCC4 - Other
 
LCC4 - Other
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
Cast Iron
Material, Color, and Finish
Finish
Electrogalvanized and Aluminum Acrylic Paint
Dimensions and Weight
Width
1-11/16 in
Height
4 in
Descriptions
Product Type
1 1/4 Cab Tray CNDT Clamp - Outside Rail
Description
1-1/4" CBLTRY CLAMP
extra long description
CRS-H LCC4 1 1/4 CAB TRAY CNDT CLAM
Features
Crouse-Hinds series LCC cable tray conduit clamps provide a means of clamping metal conduit (rigid steel or aluminum, IMC and EMT) to cable tray to allow for the safe exit of power and/or control cables from the tray. LCCs provide strong mechanical support and firmly bond exit conduit to cable tray for best grounding continuity.
Long Description
Eaton Crouse-Hinds series LCC cable tray conduit clamp, Cast iron, 1-1/4", For use with outside rail tray
Additional Information
dimensions
1.6900 IN X 1.6900 IN X 4.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LCC4
GTIN
00782274128641
UPC
782274128641
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Cable tray conduit clamp
Trade Size
Trade Size
1-1/4 in
Packaging
Weight per each
0.74
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 467
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCC4.
Jump To:

Cross Referenced

These items are similar to LCC4 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TCC125200G Appleton Electric 00781381621328
LCC4 Eaton Crouse-Hinds 00782274128641
LCC5 Eaton Crouse-Hinds 00782274128665
LCC6 Eaton Crouse-Hinds 00782274128672
CTC150 O-Z Gedney 00783126099706
CTC200 O-Z Gedney 00783126099737
CTC1012 O-Z Gedney 00783126099676
LCC2 Eaton Crouse-Hinds 00782274128627
LCC3 Eaton Crouse-Hinds 00782274128634

* All prices subject to change.

Begin Live Chat