470 - 1-1/4" STL FM7 Cond Body CVR

Eaton

  • $17.12 (Each)
  • $17.12 (Each)

  • $428.00 (Per 25)
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
470
Manufacturer
Eaton
Manufacturer's Part Number
470
Description
1-1/4" STL FM7 Cond Body CVR
Blank Cover, Form 7 Body Type, 1-1/4 In Trade Size, 5.5 In Length, Wedge Nut, 0.28 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274003207 / 00782274003207
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.12 (Each)
Standard Packaging
$428.00 (Per 25)
Resources
Images
 
 
470 - Small Image
 
470 - Large Image
Attachments
 
 
470 - Specification Sheet
Tech Bulletins
 
 
470 - Tech Bulletin
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
Steel
Dimensions and Weight
Length
5.5 in
Width
0.84
Height
5.5
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 7 Body Type, 1-1/4 in Trade Size, 5.5 in Length, Wedge Nut, 0.28 lb/EA
Short Description
Blank Cover, 1-1/4 ", Form 7 Body, Steel, w/Gasket
Special Features
Wedge Nut Design Facilitates Installation and Removal;Nuts are Held Captive in Cover;Covers Can be Used with or without Gaskets;Form 7 Covers with Integral Sealing Gaskets are Installed Without the Use of Screws;Reducing Installation Time
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1-1/4" STL FM7 COND BODY CVR
extra long description
CRS-H 470 1 1/4 WDGNUT SHT STEEL FO
Additional Information
body type
Form 7
Mounting Type
Wedge Nut
for use with
Condulet(R) Conduit Body
Standards Met
UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;25 PK
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
470
GTIN
00782274003207
UPC
782274003207
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Wedge nut cover
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.28 lb/EA
Weight per each
0.28
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 470.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 470.

Blank Cover, Form 7 Body Type, 1-1/4 In Trade Size, 5.5 In Length, Wedge Nut, 0....
  • MFR Part #: 470G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($741.25) ·
470G - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$29.65

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 470, though they may not be 100% alike.

FM7 Wedge-Lok Blank Clip Cover With Screw, Hub Size: 1-1/4 In, Form: 7, Mounting...
  • MFR Part #: 470
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 20 ($204.80) · 100 ($1,024.00) ·
470 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$10.24

Each

QTY:
Each
Add
Cover, Form 5 Body Type, 1-1/4 In;1-1/2 In Trade Size, Screw On, 50 LB/100
  • MFR Part #: K125S
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 20 ($191.06) ·
K125S - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$9.55

Each

QTY:
Each
Add
Blank Cover, Form 7 Body Type, 1-1/4 In Trade Size, 5.5 In Length, Wedge Nut, 0....
  • MFR Part #: 470G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($741.25) ·
470G - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$29.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 470 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
470 Appleton Electric 00781381507448
470 Eaton Crouse-Hinds 00782274003207
470 Killark 00783936010281
470 O-Z Gedney 00783126763034
470S Thomas & Betts Conduit n/a
470G Appleton Electric 7.81381E+11
470G Eaton Crouse-Hinds 00782274194530
470SG Eaton Crouse-Hinds 00782274361215
0ZG470IG O-Z Gedney 00783126115772
470S Thomas & Betts 00786210980218
774S Topaz 00751338869585

* All prices subject to change.

Begin Live Chat