RL560WH9940 - 6" 13.5W Led Retro 40K 900LM 90cri

Halo

  • $24.23 (Each)
  • $24.23 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RL560WH9940
Manufacturer
Halo
Manufacturer's Part Number
RL560WH9940
Description
6" 13.5W Led Retro 40K 900LM 90cri
Retrofit Baffle-Trim Led Module, 120 V Ac, 150 Ma, 13.5 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 5.5 In Length, 8.25 In Height, 2 LB
Slang Terms

Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083712571 / 00080083712571
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.23 (Each)
Resources
Images
 
 
RL560WH9940 - Video
 
RL560WH9940 - Small Image
 
RL560WH9940 - Large Image
 
RL560WH9940 - Large Image
 
RL560WH9940 - Large Image
 
RL560WH9940 - Large Image
Attachments
 
 
RL560WH9940 - Specification Sheet
 
RL560WH9940 - Specification Sheet
 
RL560WH9940 - Specification Sheet
Brochures
 
 
RL560WH9940 - Brochure
Other Links
 
 
RL560WH9940 - Other
Features
Wattage
13.5 W
Voltage Rating
120 V ac
Current Rating
150 mA
Material
Aluminum
Number of Lamps
1
amperage rating
150m
Lamp Type
LED
Ballast Type
N/A
Material, Color, and Finish
Color
White
Style
(blank)
Dimensions and Weight
Length
5.5 in
Height
8.25 in
Descriptions
Product Type
RL LED Baffle-Trim Module
Retrofit Baffle-Trim LED Module
Description
6" 13.5W LED RETRO 40K 900LM 90CRI
Long Description
Retrofit Baffle-Trim LED Module, 120 V ac, 150 mA, 13.5 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 5.5 in Length, 8.25 in Height, 2 lb
Features
Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights. The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70,NEC(R) Section 410.16 (A) (3) and 41
Short Description
6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM
extra long description
ETNCL RL560WH9940 HALO RL56 WH 900L
Special Features
ENERGY STAR® certified
Additional Information
Mounting Type
Recessed Mount
for use with
Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings
Warranty
5 yr
package quantity
1 ct
media
Yes
Manufacturer Information
Brand
Cooper Halo
Manufacturers Part Number
RL560WH9940
sub brand
RL56 Series
GTIN
00080083712571
UPC
080083712571
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
lighting
Energy Star
yes
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Mounting
Recessed
You must have an account to view stock levels

* All prices subject to change.