CH2L125RSE2P - 1PH/CH LC 125A Mlo 2/4 Cir Cu Bus 3R Service Entra

Eaton

  • $224.14 (Each)
  • $224.14 (Each)
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
CH2L125RSE2P
Manufacturer
Eaton
Manufacturer's Part Number
CH2L125RSE2P
Description
1PH/CH LC 125A Mlo 2/4 Cir Cu Bus 3R Service Entra
Eaton CH Main Lug Loadcenters, Standard, Main Lug Only, 125A, N/A, Copper, Nema 3R, Metallic, Overhead, CH, 2, Two-Pole, 2, Three-Wire, Single-Phase, 120/240 V, #14-1/0 Awg
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676008471 / 00786676008471
Weight per unit
7.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$224.14 (Each)
Resources
Images
 
 
CH2L125RSE2P - Large Image
 
CH2L125RSE2P - Large Image
 
CH2L125RSE2P - Large Image
 
CH2L125RSE2P - Large Image
 
CH2L125RSE2P - Large Image
 
CH2L125RSE2P - Large Image
 
CH2L125RSE2P - Small Image
 
CH2L125RSE2P - Video
Attachments
 
 
CH2L125RSE2P - Specification Sheet
Brochures
 
 
CH2L125RSE2P - Brochure
Other Links
 
 
CH2L125RSE2P - Other
 
CH2L125RSE2P - Other
 
CH2L125RSE2P - Other
 
CH2L125RSE2P - Other
 
CH2L125RSE2P - Other
 
CH2L125RSE2P - Other
 
CH2L125RSE2P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
amperage rating
125
interrupt rating
25
Wattage
Two-pole
Dimensions and Weight
Height
3.13
Width
4.5
Depth
9.5
Size
N/a
Descriptions
Description
1PH/CH LC 125A MLO 2/4 CIR CU BUS 3R SERVICE ENTRA
Features
Eaton’s CH 3/4-inch loadcenters enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Covers are typically packaged separately and available as surface or flush mount.
Product Type
1 PH/CH LC 125A Mlo 2/4 CKT Se Only
extra long description
ETN CH2L125RSE2P 1 Ph/CH LC 125A ML
Long Description
Eaton CH main lug loadcenters,Standard,Main lug only,125A,N/a,Copper,NEMA 3R,Metallic,Overhead,CH,2,Two-pole,2,Three-wire,Single-phase,120/240 V,#14-1/0 AWG
Special Features
Standard
Additional Information
media
Yes
number of spaces
2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CH2L125RSE2P
GTIN
00786676008471
UPC
786676008471
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
7.18
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat