FRNR110 - 110A 250V TD Class RK5 Dual Elem Fuse-Fusetron

Eaton Bussmann Series

  • $129.23 (Each)
  • $129.23 (Each)
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
FRNR110
Manufacturer
Eaton Bussmann Series
Manufacturer's Part Number
FRN-R-110
Description
110A 250V TD Class RK5 Dual Elem Fuse-Fusetron
Eaton Bussmann Series Class RK5 Fuse, FRN-R, Time-Delay, Dual-Element, Current Limiting Fuse, 110 A, Non-Indicating Fuse, Interrupting Rating Of 200 Ka At 250 Vac and 20 Ka At 125 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
051712507448 / 00051712507448
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$129.23 (Each)
Resources
Images
 
 
FRNR110 - Small Image
 
FRNR110 - Large Image
 
FRNR110 - Large Image
 
FRNR110 - Large Image
 
FRNR110 - Large Image
 
FRNR110 - Large Image
 
FRNR110 - Video
Attachments
 
 
FRNR110 - Specification Sheet
Tech Bulletins
 
 
FRNR110 - Tech Bulletin
Other Links
 
 
FRNR110 - Other
 
FRNR110 - Other
 
FRNR110 - Other
 
FRNR110 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
110
interrupt rating
20 kAIC at 125 Vdc200 kAIC at 250 Vac
Voltage Rating
250 VAC, 125 VDC
connection
Blade End X Blade End
Dimensions and Weight
Size
1.56 In Diameter X 7.13 In Length
Descriptions
Description
110A 250V TD CLASS RK5 DUAL ELEM FUSE-FUSETRON
Product Type
Fusetron Dual-Element
Long Description
Eaton Bussmann Series Class RK5 fuse, FRN-R, time-delay, dual-element, current limiting fuse, 110 A, non-indicating fuse, interrupting rating of 200 kA at 250 Vac and 20 kA at 125 Vdc
extra long description
BUSS FRN-R-110 FUSETRON DUAL-ELEMEN
Features
Bussmann's UL Class RK5 Fusetron product offering provides energy efficient advanced protection with its dual-element, time-delay construction and is available with optional open fuse indication on select ratings. Available in both 250Vac and 600Vac, 200kA RMS Sym interrupting rating and sizes ranging from 0 to 600 amp. Fusetron's deliver 10 seconds (minimum) of time-delay at 500 of rated current (8 seconds for 1/10-30A sizes).
Additional Information
Response Time
10 S at 500%
dimensions
2.0000 IN X 0.5600 IN X 0.5600 IN
Fuse Class
Class RK5
element
Dual
media
Yes
Manufacturer Information
Manufacturers Part Number
FRN-R-110
Brand
Eaton Bussmann series
GTIN
00051712507448
UPC
051712507448
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
FUSE
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
CE Marked
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FRNR110.
Jump To:

Similar Items

Similar items are close alternatives to FRNR110, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Bl...
  • MFR Part #: ECNR110
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($180.78) ·
ECNR110 - Edison Fuses

Check local availability

Total Availability: In Stock

Book Price

$180.78

Each

QTY:
Each
Add
Fuse TR-R - Class RK5 - Time-Delay 250VAC 250VDC 0.1A Ferrule Tri-Onic®
  • MFR Part #: TR1/10R
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TR110R - Mersen Fuses

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
TR110R 110A 250V Fuse
  • MFR Part #: N/A
  • Manufacturer: FUS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TR110R - Fuseco Inc.

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to FRNR110 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FRN-R-1/10 Eaton Bussmann 00051712507004
FRN-R-110 Eaton Bussmann 00051712507448
FLNR-1/10 SSAC 00079458150117
FLNR-100 SSAC 00079458150827
FLNR-110 SSAC 00079458150834
TR110R Mersen 00782001748043

* All prices subject to change.

Begin Live Chat