Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 1.83 Inch Height Size; Rigid Conduit Used On; 1 Inch Hub Size; Screw Installation; LB Configuration; 2 Hub(S)
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$136.89
Each
3/4 Female to Male Union
$124.99
1-1/4 Female to Male Union
$239.36
Conduit Union, Female/Male Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; 3.56 Inch; Ul (Canada and Us), Etl Approval; 3.5 Inch Diameter; 1-1/2 Inch Trade Size
$290.84
Union, 3/4 In Trade Size, Uny Model, Female to Male Connection, 2.44 In Length, 2.25 In Diameter, 0.7 LB
Conduit Union, Female/Male Type; 2 Mil Red Urethane Coated Ferrous Metal Body Interior, 40 Mil Gray PVC Coated Ferrous Metal Body Exterior Material; 3.19 Inch; Ul (Canada and Us), Etl Approval; 3 Inch Diameter; 1-1/4 Inch Trade Size
1-1/2 Female to Male Union
4X45 Emt Elbow
$11,385.33
Per 100
Conduit Coupling, Threaded Female Type; Galvanized Steel Material; Rigid Conduit Used On; Ul Approval; 5 Inch Trade Size; Total Length Of Thread to Vanish Point 1.84 Inch; Effective Length 1.4063 Inch; Pitch Diameter 5.3907 Inch; Thread Per Inch 8
$10,066.57
Eaton B-Line Series Other Enclosure Accessories, Mounting Feet, Mounting Feet Package Of 4
$28.18
2 Pipe Strap
$2,652.41
Eaton Meter Socket, Multi Position Resi Service, 200A, Over/Under, Large Hub Cover Plate Hub Mounted, (2) #1/0-500 Kcmil, 4-Jaw, 1-Phase, #8-250 Kcmil, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$2,007.02
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired Screw and Clamp, Maintained Contact, Nema 3R, 7, 9, Enclosure: Copperless Aluminum, Hazardous Conditions, Three-Pole, Three-Phase, Toggle, Cu-Alloy Terminal, Single-Throw
Total Availability: Out of Stock
$442.99
Eaton B-Line Series Jic Panel Enclosure, 19.77" Height, 10.34" Length, 18.15" Width, Nema 4X, Hinged Cover, SDFQR Enclosure, Wall Mount, Medium Single Door, Optional External Mounting Feet, Fiberglass, Seamless Poured In-Place Gasket
$424.96
32.3 Ci 4 In SQ Jbox Nails Klamps
$452.80
Eaton Meter Socket, Multi Position Resi Service, 200A, Over/Under, Large Hub Cover Plate Hub Mounted, #1/0-500 Kcmil, 4-Jaw, 1-PH, #8-250 Kcmil, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$1,635.60
Eaton Meter Socket, Multi Position Resi Service, 200A, Over/Under, Large Hub Cover Plate Hub Mounted, (2) #1/0-500 Kcmil, 4-Jaw, 1-PH, #8-250 Kcmil, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$2,379.80
Eaton Meter Socket, Comm, 200A, Over/Under, 3-5/16 Inch Hub Cover Plate, #6-350 Kcmil, 5-Jaw, 1-PH, #6-350 Kcmil, Lever Bypass, GND Conn (#14-#2 Cu), Al, Triplex, 3-Wire, Ringless, 600 Vac
$937.17
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 4 In Overall Width, 8 In Overall Length, 8 In Overall Height, 5 LB
$118.18
20
Popularity
Default