Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Pow-R-Xpress Nema 12/3R Enclosure PRL1A/2A 20X42
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$416.29
Each
Plastic 30 In Enclosure With Trim Ring and Hinged Door
$106.88
Eaton PRL1X Interior 120/240 1P 3W 225A 42 CKT Al Bus
$320.90
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 150 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM150P, MHM150B, MHR150P, MHR150B
$869.83
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 200 A, 25 Kaic, Two-Pole, 120/240 V, BR, #2 Awg-300 Kcmil Cu/Al, BWH, MHM200P, MHM200B, MHR200P, MHR200B, MHM200P1N4N4N
$405.55
MPS CVR Screws
Request Quote
RJ-1 Residential Transition Box
$90.78
HNGD FRT Panel Kit
$156.17
00786676449700|0786676|786676449700|78667644970|44970|BWH2175|Type BW Main Circuit Breaker|Cutler Hammer BWH2175|Cutler-Hammer, Inc BWH2175|Eatin BWH2175|Eaton / Cutler Hammer BWH2175|Eaton BWH2175|Eaton Electrical BWH2175|Eatton BWH2175|Eeton BWH2175
$580.28
15" Plastic Enclosure 5PK
$23.12
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 10 LB
$63.37
3.50-In. Oil-Tight Hole Seal
$54.52
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On High-Magnetic Circuit Breaker, High-Magnetic, 60 A, 10 Kaic, Two-Pole, 240V, BR, #8-1/0 Awg Cu/Al, BR, Type BR Loadcenters
$48.20
Eaton Type BJ 1-Inch Plug-On Main Breakers, 1-Inch Plug-On Main Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, Common, Plug-On, #2 Awg-300 Kcmil Cu/Al, BJ
$270.63
Eaton Series G Molded Case Circuit Breaker, Eg-Frame, Eg, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 15A, 600Y/347 Vac, 25 Kaic At 240 Vac, 18 Kaic At 480 Vac, Line and Load, 50/60 HZ
$351.22
Fiberglass 1 Unit Enclosure
$104.77
Commercial Enclosure (White)
Eaton B-Line Series Panels and Panel Accessories, White Powder Coated, RHC Flat Panel Can Be Installed In RHC Enclosures, Steel, Panels and Panel Accessories
$75.38
48X48X12 N3R DDCT
$1,685.28
Continuous Hinge Enclosure With Clamps LP Type 12, 16X16X8, Gray, Mild Steel
$625.69
20
Popularity
Default