V5747 - STL Shallow Device Box Iv

Wiremold

  • $10.30 (Each)
  • $10.30 (Each)

  • $1,029.71 (Per 100)

In-Stock: 18 available locally (Centennial, CO) (change location)
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
V5747
Manufacturer
Wiremold
Manufacturer's Part Number
V5747
Description
STL Shallow Device Box Iv
Shallow Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/8 In Width, 4-5/8 In Height, 0.525 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070521 / 0786776070521 / 00786776070521
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.30 (Each)
Carton
$10.30 (Each)
Stock Availability
Centennial
18 (Check another store)
Denver
54
All Stores
1,121
Resources
Images
 
 
V5747 - Large Image
 
V5747 - Small Image
 
V5747 - Large Image
Brochures
 
 
V5747 - Brochure
Other Links
 
 
V5747 - Other
 
V5747 - Other
 
V5747 - Other
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
Steel
Number of Gangs
1.0
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
2-7/8 in;73 mm
Width
1-3/8 in;35 mm
Height
4-5/8 in;117 mm
Descriptions
Product Type
Shallow Device Box
Long Description
Shallow Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 in Length, 1-3/8 in Width, 4-5/8 in Height, 0.525 lb/EA
Short Description
Shallow Device Box, Steel, Ivory, Scuffcoat, 1 Gang
extra long description
WM V5747 STL SHALLOW DEVICE BOX IVO
Description
STL SHALLOW DEVICE BOX IV
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Features
Wiremold 500 Series and 700 Series raceways are ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 PK;1 CT
Knockout Size
1/2 in
Voltage
300.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5747
GTIN
00786776070521
UPC
786776070521
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway Device Box
Packaging
Weight
0.525 lb/EA
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
Application
Standard Shallow Switches, Receptacles and Communication Device
standard
NAFTA, ROHS, USMCA, UL, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,121

Location search:
These alternate items can be purchased instead of V5747.
Jump To:

Cross Referenced

These items are similar to V5747 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL5747IV Hubbell Wiring Device-Kellems n/a
V5747 Legrand Wiremold 00786776070521

* All prices subject to change.

Begin Live Chat