BK20GB306TRGFI6 - Gfci Plugmold 3' BLK

Wiremold

  • $118.29 (Each)
  • $118.29 (Each)

  • $236.58 (Per 2)

In-Stock: 3 available locally (Arlington Branch, TX) (change location)
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
BK20GB306TRGFI6
Manufacturer
Wiremold
Manufacturer's Part Number
BK20GB306TRGFI6
Description
Gfci Plugmold 3' BLK
Plugmold Registered Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil Registered Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold Registered Multioutlet Systems Are Available In Black or Ivory Scuffcoat Trademark Fini
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Plug & Outlet Strips, Power Strips
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776188011 / 0786776188011 / 00786776188011
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.29 (Each)
Carton
$236.58 (Per 2)
Stock Availability
Arlington Branch
3 (Check another store)
DFW RDC
0
All Stores
6
Resources
Images
 
 
BK20GB306TRGFI6 - Large Image
 
BK20GB306TRGFI6 - Small Image
Brochures
 
 
BK20GB306TRGFI6 - Brochure
Other Links
 
 
BK20GB306TRGFI6 - Other
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
GFCI PLUGMOLD 3' BLK
Long Description
Plugmold Registered Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil Registered harnesses of prewired receptacles, and cord-ended units. Plugmold Registered Multioutlet Systems are available in black or ivory ScuffCoat Trademark fini
Special Features
Painted black finish, Self-testing, Tamper-resistant receptacles
extra long description
WM BK20GB306TRGFI6 GFCI PLUGMOLD 3F
Product Type
Gfci Plugmold 3FT Black
Additional Information
Voltage
125.0 V
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK20GB306TRGFI6
GTIN
00786776188011
UPC
786776188011
Taxonomies, Classifications, and Categories
Type
Plugmold
Trade Size
Amperage
20.0
Packaging
Weight per each
1.95
Carton
2
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Base & Blank Cover: File e4376 Guide RJBT, Multi-Outlet Assemblies: File E15191 Guide PVGT, Fittings: File E41751 Guide RJPR, Base & Blank Cover: Meets Article 386 of NEC, Plugmold Strips: Meets Article 380 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater DFW RDC Area

Location Stock Available
Arlington Branch
3 View Store
McKinney
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat