TY523MXE - 3.62" "Ty-Rap" Cable Tie

Ty-Rap

  • $14.55 (Per 100)
  • $0.15 (Each)

  • $14.55 (Per 100)

  • $145.50 (Per 1,000)

  • $1,455.00 (Per 10,000)

Availability: In Stock Locally
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
TY523MXE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY523MX
Description
3.62" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 In Length, 0.08 In (Minimum);0.63 In (Maximum) Bundle Diameter, 0.09 In Width, Weather Resistant, Uv Resistant, 0.03 In Thickness, 18 LB/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210805085 / 5414363065395 / 00786210805085
Weight per unit
0.0056 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$145.50 (Per 1,000)
Standard Packaging
$1,455.00 (Per 10,000)
Resources
Images
 
 
TY523MXE - Large Image
 
TY523MXE - Small Image
Other Links
 
 
TY523MXE - Other
Attachments
 
 
TY523MXE - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Standard
Color
Black
Dimensions and Weight
Length
3.62 in;91.95 mm
Width
0.09 in;2.29 mm
Thickness
0.03 in;0.75 mm
Descriptions
Description
3.62" "TY-RAP" CABLE TIE
Product Type
Cable Tie
Long Description
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 in Length, 0.08 in (Minimum);0.63 in (Maximum) Bundle Diameter, 0.09 in Width, Weather Resistant, UV Resistant, 0.03 in Thickness, 18 lb/80 N Tensile Strength, +220 °F Operating Temperature, 0.0056 lb
Short Description
Cable Tie, Nylon/Polyamide 6.6, Black, 3.62 in;91.95 mm
extra long description
ABB TY523MX CBL TIE 18LB 4IN UV BLK
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.08 in (Minimum);2 mm (Minimum);0.63 in (Maximum);16 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
18 lb/80 N
Maximum Operating Temperature
+105 °C;+220 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
10000 PK;1000 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY523MX
GTIN
00786210805085
UPC
786210805085
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
HIGH PERFORMANCE
Availability
minimum qty
100
Packaging
Weight
0.0056 lb
Weight per each
0.0056
Carton
1000
Package
10000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat