L14409C - 14.5" Ivory Cable Tie

Catamount

  • $52.64 (Per 100)
  • $0.53 (Each)

  • $52.64 (Per 100)

  • $2,632.00 (Per 5,000)

In-Stock: 1,500 available locally (Siloam Springs, AR) ( change location)
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
L14409C
Manufacturer
Catamount
Manufacturer's Part Number
L-14-40-9-C
Description
14.5" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 In Length, 0.0625 In (Minimum);4.0 In (Maximum) Bundle Diameter, 0.14 In Width, 0.045 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494933153 / 5414363128328 / 00728494933153
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.53 (Each)
Carton
$52.64 (Per 100)
Standard Packaging
$2,632.00 (Per 5,000)
Stock Availability
Siloam Springs
1,500 (Check another store)
Springdale
0
All Stores
64,400
Resources
Images
 
 
L14409C - Large Image
 
L14409C - Small Image
 
L14409C - Large Image
 
L14409C - Large Image
 
L14409C - Large Image
 
L14409C - Large Image
 
L14409C - Large Image
360 Images
 
 
L14409C - 360 Image
Attachments
 
 
L14409C - Specification Sheet
Other Links
 
 
L14409C - Other
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
Intermediate
Color
Ivory
Dimensions and Weight
Width
0.14 in;3.56 mm
Length
14.287 in;362.9 mm
Thickness
0.045 in;1.13 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 in Length, 0.0625 in (Minimum);4.0 in (Maximum) Bundle Diameter, 0.14 in Width, 0.045 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.004 lb
Features
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 362.9mm (14.287 Inches), Width of 3.56mm (0.14 Inches), Thickness of 1.13mm (0.045 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Short Description
Cable Tie, Nylon/Polyamide 6.6, Ivory, 14.287;362.9 mm
Description
14.5" IVORY CABLE TIE
extra long description
ABB L-14-40-9-C CABLE TIE 40LB 14
Additional Information
Bundle Diameter
0.0625 in (Minimum);1.59 mm (Minimum);4.0 in (Maximum);101.6 mm (Maximum)
Tensile Strength
40 lb/178 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
UL/EN/CSA62275 Listed
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Catamount
Manufacturers Part Number
L-14-40-9-C
GTIN
00728494933153
UPC
728494933153
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INTERMEDIATE
Availability
minimum qty
100
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
100
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L14409C.
Jump To:

Similar Items

Similar items are close alternatives to L14409C, though they may not be 100% alike.

High Performance Cable Tie, Natural Color Nylon 6.6, Length Of 343MM (13.5 Inche...
  • MFR Part #: TY527M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($217.60) · 10,000 ($4,352.00) ·
TY527ME - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$21.76

Per 50

QTY:
Each
Add
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsi...
  • MFR Part #: TY528M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($204.40) · 5,000 ($2,044.00) ·
TY528ME - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$40.88

Per 100

QTY:
Each
Add
The S15-40-C Stronghold Cable Ties Offers Contractors An Economical Cable Tie Op...
  • MFR Part #: S15-40-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($9.12) · 1,000 ($91.20) ·
S1540C - Panduit Corporation

Check local availability

Total Availability: Out of Stock

Book Price

$0.09

Each

QTY:
Each
Add
The Powergrp GRP-1450 100-Count Resealable Pack Of Type 21S Ah-2 Natural-Colored...
  • MFR Part #: GRP-1450
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($19.26) ·
GRP1450 - Nsi Industries

Check local availability

Total Availability: Out of Stock

Book Price

$19.26

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to L14409C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L-14-40-9-C Catamount n/a
17-M100N-C Ideal Industries n/a
PLT4I-C Panduit n/a
PLT4I-C Panduit 00074983540686
S15-40-C Panduit 00613056257979
17-I370N-C Qualtek n/a
L-14-40-9-C Thomas & Betts 00728494933153
TY5244M Thomas & Betts 00786210830803
T40L9C2 HellermannTyton 00089306079859

* All prices subject to change.

Begin Live Chat