A1400HS10PG - 14G 1-5/8"X1-5/8" 10FT Pgal HLF Slot Strut

Superstrut

  • $90.80 (Per 10 Feet)
  • $9.08 (Per Foot)

  • $90.80 (Per 10 Feet)

  • $908.01 (Per 100 Feet)

  • $4,540.05 (Per 500 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A1400HS10PG
Manufacturer
Superstrut
Manufacturer's Part Number
A1400HS10PG
Description
14G 1-5/8"X1-5/8" 10FT Pgal HLF Slot Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 124 LB/FT
Slang Terms
Strut channel, Strut
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Mark as Incorrect
Suggest a New Category
Classification
Strut Channel
UNSPSC
30101804 - Steel channels
UPC/GTIN
616013109731 / 00616013109731
Weight per unit
1.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
10 Feet
Unit
$9.08 (Per Foot)
Carton
$4,540.05 (Per 500 Feet)
Resources
Images
 
 
A1400HS10PG - Large Image
 
A1400HS10PG - Small Image
 
A1400HS10PG - Large Image
Other Links
 
 
A1400HS10PG - Other
Attachments
 
 
A1400HS10PG - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Pre Galvanized
Dimensions and Weight
Length
10 ft
Height
1-5/8 in
Thickness
14 AWG
Descriptions
Product Type
Half-Slot Channel
Standard Channel
Long Description
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 124 LB/100 FT
Short Description
1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 10 ft
Special Features
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces
Description
14G 1-5/8"X1-5/8" 10FT PGAL HLF SLOT STRUT
extra long description
ABB A1400HS 10PG HS CHNL 14GA 1-5/8
similar brands
Unistrut
Also Known As...
Strut channel
Strut
Additional Information
Center Spacing
2 in
slot size
9/16 x 1-1/8 in
package quantity
500 CT
Made in USA
yes
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
A1400HS 10PG
sub brand
Superstrut(R)
GTIN
00616013109731
UPC
616013109731
Taxonomies, Classifications, and Categories
Category Description
STRUT CHANNEL
Availability
minimum qty
10
Packaging
Weight
124 lb/ft
Weight per foot
1.24
Carton
500
Uses, Certifications, and Standards
Application
Support and Framing
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat