5238 - 2-1/2" STR Steel LT Conn

T&B Ind Fitting

  • $435.41 (Each)
  • $435.41 (Each)

  • $2,177.06 (Per 5)

  • $43,541.22 (Per 100)

In-Stock: 10 available locally (Ruston, LA) ( change location)
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
5238
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5238
Description
2-1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/4 In Length, 31/8 In Diameter, Non-Insulated, 2-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 334.5 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052380 / 5414363142805 / 00786210052380
Weight per unit
3.345 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$435.41 (Each)
Carton
$2,177.06 (Per 5)
Stock Availability
Ruston
10 (Check another store)
West Monroe
37
All Stores
380
Resources
Images
 
 
5238 - Small Image
 
5238 - Large Image
 
5238 - Large Image
Attachments
 
 
5238 - Specification Sheet
Other Links
 
 
5238 - Other
 
5238 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Length
3-3/4 in;95.3 mm
Diameter
31/8 in;79.4 mm
Size
2-1/2 Inch
Descriptions
Description
2-1/2" STR STEEL LT CONN
Features
Liquidtight Conduit Fitting, Straight 2-1/2 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight Straight Connector, Steel, 2-1/2 in, Straight
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 2-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/4 in Length, 31/8 in Diameter, Non-Insulated, 2-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 334.5 lb/100
extra long description
ABB 5238 2-1/2IN NON-INSUL LIQ-TIGH
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Thread Size
2-1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5238
sub brand
ABB
GTIN
00786210052380
UPC
786210052380
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Connectors-Straight
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
334.5 lb/100
Weight per each
3.345
Carton
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5238.
Jump To:

Similar Items

Similar items are close alternatives to 5238, though they may not be 100% alike.

Liquid Tight Straight Connector, 2-1/2 In Trade Size, Malleable Iron (Body, Glan...
  • MFR Part #: LT250
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($1,069.87) ·
LT250 - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$213.97

Each

QTY:
Each
Add
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, 1 ...
  • MFR Part #: 436-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($919.54) ·
436LT2 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$183.91

Each

QTY:
Each
Add
2-1/2" Liquidtight Conn.Steel Usa
  • MFR Part #: STR250
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($294.18) ·
STR250 - American Fittings Corp

Check local availability

Total Availability: In Stock

Book Price

$294.18

Each

QTY:
Each
Add
ST Series Straight Liquidtight Connector With Plain Throat, Size: 2-1/2 In, Conn...
  • MFR Part #: ST-250
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($2,098.46) ·
ST250 - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$419.69

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Non-I...
  • MFR Part #: LT250 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($580.26) ·
LT250SA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$580.26

Each

QTY:
Each
Add
2-1/2 Inch Aluminum Liquidtight Connector, Straight, Non-Insulated
  • MFR Part #: 5238AL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($8,422.09) ·
5238AL - Abb Installation Products, Inc

Check local availability

Total Availability: Out of Stock

Book Price

$1,684.42

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5238 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS250 AFC Cable Systems n/a
ST-250 Appleton Electric 00781381679701
LT250 Arlington 00018997322500
436-LT2 Bridgeport Fittings 00781747154361
436-SLT Bridgeport Fittings 00781747024367
436SLT Bridgeport Fittings n/a
LT250 Eaton Crouse-Hinds 00784564302502
LT250SA Eaton Crouse-Hinds 00784564962652
K250 Killark 00783936991290
MSTR-250-B Madison Electric 00784297547768
LMM-71 Neer n/a
4Q-250 O-Z Gedney 00783126617856
3410 Raco 00050169034101
H250 Raco n/a
LTM250 Raco n/a
5238 Thomas & Betts 00786210052380
LT107 Thomas & Betts n/a
5238AL Thomas & Betts 00786210838281
5238 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat