05113106975 - Heavy Duty Duct Tape, Silver, 48MM X 54.8M

3M

  • $21.44 (Each)
  • $21.44 (Each)

  • $514.56 (Per 24)

In-Stock: 6 available locally (Dripping Springs, TX) (change location)
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
05113106975
Manufacturer
3M
Manufacturer's Part Number
7000028933
Description
Heavy Duty Duct Tape, Silver, 48MM X 54.8M
Constructed Of Polyethylene Film Laminated to Cloth With A Rubber Adhesive, This Durable Tape Resists Curling and Tears Off The Roll Cleanly For Easy Application In Mro/Construction. Our 3M™ Heavy Duty Duct Tape 3939 Has A Unique Construction That Allows For Permanent and Temporary Applications.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
051131069756 / 00051131069756
Weight per unit
36.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.44 (Each)
Standard Packaging
$514.56 (Per 24)
Stock Availability
Dripping Springs
6 (Check another store)
Austin RDC
102
All Stores
2,389
Resources
Images
 
 
05113106975 - Small Image
 
05113106975 - Large Image
Brochures
 
 
05113106975 - Brochure
Other Links
 
 
05113106975 - Other
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
HEAVY DUTY DUCT TAPE, SILVER, 48MM X 54.8M
Long Description
Constructed of polyethylene film laminated to cloth with a rubber adhesive, this durable tape resists curling and tears off the roll cleanly for easy application in MRO/construction. Our 3M™ Heavy Duty Duct Tape 3939 has a unique construction that allows for permanent and temporary applications.
Product Type
3M™ Heavy Duty Duct Tape 3939
Features
A Tape with VersatilityOriginally developed for heating, ventilating and air conditioning (HVAC) applications, duct tape is used today in a variety of maintenance, repair and construction settings. 3M™ Heavy Duty Duct Tape 3939 was tested according to UL723, ASTM E84. Due to its unique design, it is an excellent choice for general indoor application in MRO/construction. The tape can be used at temperatures as high as 200°F for up to 30 minutes.3M™ Heavy Duty Duct Tape 3939 comes with a classic, silver-colo
extra long description
3M 7000028933 3M™ Heavy Duty Duct T
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000028933
GTIN
00051131069756
UPC
051131069756
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
HEAVY DUTY
Availability
Status
Inactive
Packaging
Weight per each
36.5
Carton
1
Package
24
Uses, Certifications, and Standards
Application
"General Industrial, Furniture, Woodworking, Automotive, Electronics, Specialty Vehicle, MRO, Metalworking, Transportation, Military & Government"
standard
UL 723 and ASTM E84
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,389

Location search:
These alternate items can be purchased instead of 05113106975.
Jump To:

Similar Items

Similar items are close alternatives to 05113106975, though they may not be 100% alike.

Duct Tape, Silver, 55 Yd Length, 2 In Width, 18 MM Thickness, 1.01 LB
  • Our Part #: EWDT8
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EWDT-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($13.72) ·
EWDT8 - Nsi Industries

Dripping Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.72

Each

QTY:
Each
Add
Conduit Mounting, Vinyl Material, Gray, -40 °F Operating Temperature, +140 °F Op...
  • Our Part #: 2000
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20002X50YD
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($130.68) ·
2000 - Minnesota Mining (3M)

Dripping Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.89

Each

QTY:
Each
Add
Easy-Wrap Heavy Duty Duct Tape 1.88 X 60
  • Our Part #: EWDT9HD
  • Dripping Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EWDT-9HD
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.59) ·
EWDT9HD - Nsi Industries

Dripping Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.59

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat