GALNIP212X4 - 2-1/2X4 RGD Nip

Ecn-Korns

  • $17.43 (Each)
  • $17.43 (Each)

  • $174.30 (Per 10)

  • $1,743.02 (Per 100)

In-Stock: 5 available locally (Tampa Bay East, FL) ( change location)
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
GALNIP212X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2-1/2X4
Description
2-1/2X4 RGD Nip
2 1/2X4 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005840 / 00784011005840
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.43 (Each)
Carton
$17.43 (Each)
Standard Packaging
$174.30 (Per 10)
Stock Availability
Tampa Bay East
5 (Check another store)
Tampa
10
All Stores
613
Resources
Images
 
 
GALNIP212X4 - Large Image
Attachments
 
 
GALNIP212X4 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
4 INCH
Descriptions
Product Type
Conduit Nipple
Description
2-1/2X4 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.875 INCH DIAMETER; 10 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 4 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP2-1/2X4
Model
GALNIP
GTIN
00784011005840
UPC
784011005840
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
10 PER CARTON
Weight per each
1.5
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 613

Location search:

Greater Tampa Area

Location Stock Available
Tampa
10 View Store
Tampa Bay East
5 View Store
These alternate items can be purchased instead of GALNIP212X4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP212X4.

2 1/2X4 Galvanized Nipple
  • Our Part #: 212X4
  • Tampa Bay East Availability: 5
  • Total Availability: In Stock
  • MFR Part #: GALNIP2-1/2X4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($174.30) ·
212X4 - Robroy/Ecn Korns

Tampa Bay East Availability: In Stock

Total Availability: In Stock

Book Price

$17.43

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP212X4, though they may not be 100% alike.

2-1/2IN X4IN Conduit Nipple
  • MFR Part #: 64574
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($202.78) ·
64574 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$20.28

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat