38RCZJ10 - 3/8-16 (1-1/8 Long) Hex Rod Coupling Nut Zinc

Peco Fasteners

  • $13.30 (Per 10)
  • $1.33 (Each)

  • $13.30 (Per 10)

  • $319.20 (Per 240)

In-Stock: 10 available locally (North Austin, TX) (change location)
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
38RCZJ10
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38RCZJ10
Description
3/8-16 (1-1/8 Long) Hex Rod Coupling Nut Zinc
Hex Rod Coupling Nut, Steel, 1-1/8 In Length, Zinc Plated, 3/8 In - 16 Thread Size, 3/8 In Diameter, 1.13 In Thickness, 1/2 In Inside, 0.38 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591300323 / 00705591300323
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$1.33 (Each)
Carton
$13.30 (Per 10)
Standard Packaging
$319.20 (Per 240)
Stock Availability
North Austin
10 (Check another store)
Austin RDC
90
All Stores
1,410
Resources
Images
 
 
38RCZJ10 - Large Image
 
38RCZJ10 - Large Image
 
38RCZJ10 - Small Image
Attachments
 
 
38RCZJ10 - Specification Sheet
Other Links
 
 
38RCZJ10 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/8 in
Thickness
1.13 in
Diameter
3/8 in
Width
3/8
Descriptions
Product Type
Hex Rod Coupling Nut
Long Description
Hex Rod Coupling Nut, Steel, 1-1/8 in Length, Zinc Plated, 3/8 in - 16 Thread Size, 3/8 in Diameter, 1.13 in Thickness, 1/2 in Inside, 0.38 lb
Short Description
Hex Rod Coupling Nut, Steel, 1-1/8 in, 3/8 in - 16, 3/8 in
Description
3/8-16 (1-1/8 LONG) HEX ROD COUPLING NUT ZINC
extra long description
PECO 38RCZJ-10 3/8-16(1-1/8LNG) HXR
Additional Information
Head Style
Hex
Drive Type
Hex
Inside Diameter
1/2 in
package quantity
10 PK;12 CT
Thread Size
3/8 in - 16
gauge
16
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38RCZJ10
GTIN
00705591300323
UPC
705591300323
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Rod Coupling
Availability
minimum qty
10
Packaging
Weight
0.38 lb
Weight per each
0.38
Carton
10
Package
240
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat