TPJ8W - Trademaster WP Jumbo 1G Duplex WH

Legrand-Pass & Seymour

  • $0.69 (Each)
  • $0.69 (Each)

  • $69.25 (Per 100)

  • $138.50 (Per 200)
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
TPJ8W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TPJ8W
Description
Trademaster WP Jumbo 1G Duplex WH
Wall Plate, 1 Gang, 4.9 In, 0.070 In Thickness, Thermoplastic, White, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007025064 / 00785007025064
Weight per unit
0.0631 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.69 (Each)
Carton
$0.69 (Each)
Standard Packaging
$138.50 (Per 200)
Resources
Images
 
 
TPJ8W - Large Image
 
TPJ8W - Small Image
Attachments
 
 
TPJ8W - Specification Sheet
Other Links
 
 
TPJ8W - Other
 
TPJ8W - Other
 
TPJ8W - Other
Brochures
 
 
TPJ8W - Brochure
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
Thermoplastic
Number of Gangs
1
gang
1
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.9 in
Descriptions
Product Type
Wall Plate
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Long Description
Wall Plate, 1 Gang, 4.9 in, 0.070 in Thickness, ThermoPlastic, White, 0.0600 lb
Features
Trademaster, single gang, duplex, jumbo wall plate in white is molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.
Short Description
1 Gang, Wall Plate, White
Description
TRADEMASTER WP JUMBO 1G DUPLEX WH
extra long description
P&S TPJ8W TRADEMASTER WP JUMBO 1G D
Additional Information
dimensions
4.9 in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;CSA Certified
Made in USA
yes
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
TPJ8W
sub brand
Pass & Seymour
GTIN
00785007025064
UPC
785007025064
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.0600 lb
Weight per each
0.0631
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat