TP26W - Trademaster WP 1G 1 Decor White

Legrand-Pass & Seymour

  • $0.68 (Each)
  • $0.68 (Each)

  • $68.33 (Per 100)

  • $136.66 (Per 200)

Availability: In Stock Locally
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
TP26W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP26W
Description
Trademaster WP 1G 1 Decor White
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Material, White, 0.04921 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007275117 / 00785007275117
Weight per unit
0.0502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.68 (Each)
Carton
$0.68 (Each)
Standard Packaging
$136.66 (Per 200)
Resources
Images
 
 
TP26W - Large Image
 
TP26W - Small Image
Attachments
 
 
TP26W - Specification Sheet
Other Links
 
 
TP26W - Other
 
TP26W - Other
 
TP26W - Other
Brochures
 
 
TP26W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Nylon
gang
1
insulation
None
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, Nylon Material, White, 0.04921 lb
Features
Trademaster, single gang, decorator wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications.
Short Description
1 Gang, Wall Plate, White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
extra long description
P&S TP26W TRADEMASTER WP 1G 1 DECOR
Description
TRADEMASTER WP 1G 1 DECOR WHITE
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
TP26W
Brand
WATTSTOPPER
sub brand
Pass & Seymour
GTIN
00785007275117
UPC
785007275117
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.04921 lb
Weight per each
0.0502
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat