TP13W - Trademaster WP 1G 1 Blank Box MT WH

Legrand-Pass & Seymour

  • $0.75 (Each)
  • $0.75 (Each)

  • $75.35 (Per 100)

  • $150.70 (Per 200)

Availability: In Stock Locally
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
TP13W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TP13W
Description
Trademaster WP 1G 1 Blank Box MT WH
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, White, 0.06567 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007274769 / 00785007274769
Weight per unit
0.0638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.75 (Each)
Carton
$0.75 (Each)
Standard Packaging
$150.70 (Per 200)
Resources
Images
 
 
TP13W - Large Image
 
TP13W - Small Image
 
TP13W - Large Image
Attachments
 
 
TP13W - Specification Sheet
Other Links
 
 
TP13W - Other
 
TP13W - Other
 
TP13W - Other
Brochures
 
 
TP13W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Thermoplastic
gang
1
insulation
Bare
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
0.070 in
Size
4.7 in
Descriptions
Product Type
Wall Plate
Long Description
Wall Plate, 1 Gang, 2.9375 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, White, 0.06567 lb
Features
Trademaster single gang with blank box wall mount wall plate molded of rugged, practically indestructible self-extinguishing nylon. It is preferred for hospital, industrial, institutional, and other high-abuse applications
Short Description
1 Gang, Wall Plate, White
Special Features
Molded Of Rugged;Indestructible Self Extinguishing Nylon
Description
TRADEMASTER WP 1G 1 BLANK BOX MT WH
extra long description
P&S TP13W TRADEMASTER WP 1G 1 BLANK
Additional Information
dimensions
2.9375 (W) x 4.6875 (H) in
Mounting Type
Wall Mount
package quantity
1 CT;20 PK
Standards Met
UL 514;RoHS Compliant;cULus Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
TP13W
Brand
Pass and Seymour
sub brand
Pass & Seymour
GTIN
00785007274769
UPC
785007274769
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Wall Plate
Packaging
Weight
0.06567 lb
Weight per each
0.0638
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat