5851LA - SGL Recp 20A 250V Side-Wire La

Legrand-Pass & Seymour

  • $9.42 (Each)
  • $9.42 (Each)

  • $94.16 (Per 10)

  • $941.64 (Per 100)

In-Stock: 135 available locally (Texarkana, TX) (change location)
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
5851LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
5851-LA
Description
SGL Recp 20A 250V Side-Wire La
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20A 250V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007585131 / 0785007585131 / 00785007585131
Weight per unit
0.1604 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.42 (Each)
Carton
$94.16 (Per 10)
Standard Packaging
$941.64 (Per 100)
Stock Availability
Texarkana
135 (Check another store)
All Stores
360
Resources
Images
 
 
5851LA - Small Image
 
5851LA - Large Image
Attachments
 
 
5851LA - Specification Sheet
Brochures
 
 
5851LA - Brochure
Other Links
 
 
5851LA - Other
 
5851LA - Other
 
5851LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10
Poles
2
amperage rating
20
Voltage Rating
250
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Dimensions and Weight
Width
1.08
Height
3.68
Descriptions
Product Type
Recept Single 20A 250V Side-Wire La
extra long description
P&S 5851LA RECEPT SINGLE 20A 250V S
Description
SGL RECP 20A 250V SIDE-WIRE LA
Long Description
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20A 250V
Special Features
Auto-ground clip assures positive ground. Two drive screws anchor strap to back body and face where abrupt removal torque is greatest. Heavy-duty, corrosion-resistant zinc-plated steel strap for added strength. Backed-out tri-drive steel terminal screws. Internal screw-pressure-plate back and side wire capability. Two back wire holes for increased wiring flexibility. One-piece brass triple-wire power contacts for lasting retention.
Features
Heavy-Duty Spec Grade Single Receptacle, Side Wire 20A 250V
Additional Information
Voltage
250.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
5851-LA
GTIN
00785007585131
UPC
785007585131
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1604
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
6-20R
Application
Commercial
standard
CULUS, UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5851LA.
Jump To:

Similar Items

Similar items are close alternatives to 5851LA, though they may not be 100% alike.

Eaton Commercial Specification Grade Single Receptacle, #14-10 Awg, 20A, Commerc...
  • Our Part #: 1876LA
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1876LA
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 100 ($954.00) ·
1876LA - Eaton Wiring Devices

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.54

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5851LA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1876LA Eaton Wiring Devices 00032664583254
RR205LA Hubbell Wiring Device-Kellems 00883778300653
5821-T Leviton 00078477271254
5851LA Legrand Pass & Seymour 00785007585131
5871LA Legrand Pass & Seymour 00785007608007
1876A GENERAL ELECTRIC n/a
1876LA GENERAL ELECTRIC n/a
CW1877LA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat