326W - Mounting Strap Box Mounted WH (M5)

Legrand-Pass & Seymour

  • $10.43 (Each)
  • $10.43 (Each)

  • $52.16 (Per 5)

  • $521.56 (Per 50)

  • $1,043.13 (Per 100)

In-Stock: 5 available locally (Lawrence, KS) ( change location)
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
326W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
326W
Description
Mounting Strap Box Mounted WH (M5)
Mounting Strap, 3.8 In, 1.3 In Thickness, Wall Mount, White, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007326024 / 0785007326024 / 00785007326024
Weight per unit
0.0568 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.43 (Each)
Carton
$52.16 (Per 5)
Standard Packaging
$521.56 (Per 50)
Stock Availability
Lawrence
5 (Check another store)
Lenexa
20
All Stores
684
Resources
Other Links
 
 
326W - Other
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
White
Dimensions and Weight
Thickness
1.3 in
Descriptions
Product Type
Mounting Strap
Long Description
Mounting Strap, 3.8 in, 1.3 in Thickness, Wall Mount, White, 0.0600 lb
Short Description
Wall Mount, Mounting Strap, White
Special Features
Box Mount;Changes Opening to Blank
Description
MOUNTING STRAP BOX MOUNTED WH (M5)
extra long description
P&S 326W MOUNTING STRAP BOX MOUNTED
Features
Mounting strap for blank insert. Box mounted. Changes decorator opening to blank. Steel Painted Light Almond.
Additional Information
dimensions
3.8 in
Mounting Type
Wall Mount
package quantity
5 CT;50 PK
Standards Met
Ul Listed
cutout
Changes Decorator Opening to Blank
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
326W
GTIN
00785007326024
UPC
785007326024
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0600 lb
Weight per each
0.0568
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 326W.
Jump To:

Similar Items

Similar items are close alternatives to 326W, though they may not be 100% alike.

Eaton Decorator Wallplate Adapter, Flush Mount, White, Blank, Thermoplastic
  • MFR Part #: 2160W-BOX
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 5 ($36.51) ·
2160W - Eaton Wiring Devices

Check local availability

Total Availability: In Stock

Book Price

$7.30

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 326W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2160W Eaton Wiring Devices 00032664440601
NS620W Hubbell Wiring Device-Kellems 00883778501203
80414-W Leviton 00078477789964
326W Legrand Pass & Seymour 00785007326024

* All prices subject to change.

Begin Live Chat